VESTIL HDGR-8-27 Heavy Duty Guard Rail, 96 x 27 Inch Size

Item: AG7TZJ Model: HDGR-8-27
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail System
ColorYellow
Crash Rating12000 lbs.
Height27"
Length96"
MaterialSteel
Mounting Plate Length10"
Mounting Plate Thickness5/8"
Mounting Plate Width10"
Nominal Wall Thickness1/4"
Overall Height27"
Overall Length96"
Overall Width10"
Plate Thickness5/8"
Post Length4"
Rail Length6"
Temp. Range-40°F to +210°F
Thickness1/4"
Traffic Control TypeGuard Rail
Width132"

Shipping Info:

Ship weight (kg) 213.75
Ship height (cm)83.82
Ship length (cm)121.92
Ship width (cm)2.54
HS code7304190000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightHeightColorMaterialOverall WidthMounting Plate LengthMounting Plate WidthPrice
VESTIL HDGR-10-27 Heavy Duty Guard Rail, 120 x 7" | AG7TYW HDGR-10-27120"27"27"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-10-36 Heavy Duty Guard Rail, 120 x 36" | AG7TYX HDGR-10-36120"36"36"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-10-42 Heavy Duty Guard Rail, 120 x 42" | AG7TYY HDGR-10-42120"42"42"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-12-27 Heavy Duty Guard Rail, 144 x 27" | AG7TYZ HDGR-12-27144"27"27"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-12-36 Heavy Duty Guard Rail, 144 x 36" | AG7TZA HDGR-12-36144"36"36"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-12-42 Heavy Duty Guard Rail, 144 x 42" | AG7TZB HDGR-12-42144"42"42"YellowSteel10"10"10"-
RFQ
VESTIL HDGR-4-27 Heavy Duty Guard Rail, 48 x 27" | AG7TZC HDGR-4-2748"27"27"YellowSteel10"10"10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDGR-8-27 Heavy Duty Guard Rail, 96 x 27 Inch Size