VESTIL HDC-900-GPT Gas-powered Hydraulic Drum Crusher | AG7TWG

VESTIL HDC-900-GPT Drum Crusher, Gas Powered,Hydraulic

Item: AG7TWG Model: HDC-900-GPT
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21,127.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Gasoline Powered Drum Crusher
Approximate Crushed Height6"
Batteries IncludedYes
ColorBlue
Crushing Force38000 lbs.
Cycle Time25 sec.
Depth138 3/8"
Engine Size570 cc
Frame MaterialSteel
Front Caster Dia.5 1/2"
Front Caster MaterialPlastic
Front Caster Width2"
Handle Length105.63"
Height60"
Hp18 hp
Hydraulic Reservoir Capacity30 gal.
Inside Depth30"
Inside Height35.94"
Inside Width30"
Length35"
MaterialSteel
Operation MethodPush Button
Overload ProtectionYes
PortableYes
Power SourceGasoline
Rear Caster Dia.25"
Rear Caster MaterialRubber
Rear Caster Width8 1/2"
Transport Height58.188"
Wheel Dia.26"
Width85"

Shipping Info:

Ship weight (kg) 1530
Ship height (cm)152.4
Ship length (cm)2.54
Ship width (cm)218.44
HS code8479820080
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthMaterialHpBatteries IncludedOil ReservoirHeightDepthPrice
VESTIL HDC-905-IDC/208V Hydraulic Drum Crusher/compactor 208V | AG7TWL HDC-905-IDC/208V--Steel6 1/2 hpNo18 gal.89.312"38.188"€10,601.68
RFQ
VESTIL HDC-905-IDC/230V Hydraulic Drum Crusher/compactor 230V | AG7TWM HDC-905-IDC/230V--Steel6 1/2 hp-18 gal.89.312"38.188"€10,601.68
RFQ
VESTIL HDC-905-IDC/460V Hydraulic Drum Crusher/compactor 460V | AG7TWN HDC-905-IDC/460V91"37"Steel6 1/2 hpNo18 gal.89.312"38.188"€10,495.61
RFQ
VESTIL HDC-905-HC/208V Crusher/Compactor, 208V, High Cycle Package | CE3DZN HDC-905-HC/208V--Aluminum6 1/2 hpNo25 gal.--€15,697.40
RFQ
VESTIL HDC-905-HC/230V Crusher/Compactor, 230V, High Cycle Package | CE3DZP HDC-905-HC/230V--Aluminum6 1/2 hpNo25 gal.90.94"40 3/25"€15,697.40
RFQ
VESTIL HDC-905-HC/460V Crusher/Compactor, 460V, High Cycle Package | CE3DZQ HDC-905-HC/460V--Aluminum6 1/2 hpNo25 gal.--€15,540.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDC-900-GPT Drum Crusher, Gas Powered,Hydraulic
€21,127.15 /unit