VESTIL HBS-10125 Structural Cantilever Brace Set, 56.8 Inch x 144 Inch Size

Item: AG7TUD Model: HBS-10125
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€199.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Brace Set
ColorBlue
Column Spacing60"
Depth1.938"
Diagonal Brace Width73 1/8"
Height144"
Horizontal Brace Width56 3/4"
IncludesMounting Hardware
Length2 3/8"
MaterialSteel
Number Of Mounting Holes4
Pack Size5
Width56 3/4"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)20.32
Ship length (cm)2.54
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightColumn SpacingDiagonal Brace WidthHorizontal Brace WidthDepthMaterialColorNumber Of Mounting HolesPrice
VESTIL HBS-10123 Structural Cantilever Brace Set 36.8" x 144" | AG7TUB HBS-10123144"36"56 3/4"32 3/4"1.938"SteelBlue4€177.04
VESTIL HBS-10124 Structural Cantilever Brace Set 44.8" x 144" | AG7TUC HBS-10124144"48"64 3/8"44 3/4"1.938"SteelBlue4€187.19
VESTIL HBS-10126 Structural Cantilever Brace Set 68.8" x 144" | AG7TUE HBS-10126144"72"82 3/4"68 3/4"1.938"SteelBlue4€219.43
RFQ
VESTIL HBS-83 Structural Cantilever Brace Set 32.8" x 96" | AG7TUF HBS-8396"36"56 3/4"32 3/4"1.938"SteelBlue4€111.07
RFQ
VESTIL HBS-84 Structural Cantilever Brace Set 44.8" x 96" | AG7TUG HBS-8496"48"64 3/4"44 3/4"1.938"SteelBlue4€115.54
RFQ
VESTIL HBS-85 Structural Cantilever Brace Set 56.8" x 96" | AG7TUH HBS-8596"60"73 1/8"56 3/4"1.938"SteelBlue4€122.92
RFQ
VESTIL HBS-86 Structural Cantilever Brace Set 68.8" x 96" | AG7TUJ HBS-8696"72"82 3/4"68 3/4"1.938"SteelBlue4€130.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HBS-10125 Structural Cantilever Brace Set, 56.8 Inch x 144 Inch Size
€199.26 /unit