VESTIL H-50-LD-YEL Self Dumping Hopper Light-duty 0.5 Cubic Yard Yellow | AG7TRP

VESTIL H-50-LD-YEL Self Dumping Hopper, Light Duty, Low Profile, 0.5 cu. yd., 2000 Lb., Yellow, Steel

Item: AG7TRP Model: H-50-LD-YEL
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Capacity2000 lbs.
ColorYellow
Fork Pocket Center11 5/8"
Fork Pocket Height2"
Fork Pocket Width7"
Height28 1/4"
Length51 1/4"
MaterialSteel
Usable Length46.312"
Usable Width24"
Width24.437"

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)71.12
Ship length (cm)119.38
Ship width (cm)60.96
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-LD Self Dumping Hopper Light-duty 1 Cubic Yard | AG7TMZ H-100-LDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,105.21
VESTIL H-100-LD-GRN-T Self Dumping Hopper Light-duty 1 Cubic Yard Green | AG7TNB H-100-LD-GRN-THunter Green21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-GY-SG Self Dumping Hopper Light-duty 1 Cubic Yard Grey | AG7TNC H-100-LD-GY-SGBattle Ship Gray21 5/8"-46.312"-22"-28 1/4"-
RFQ
VESTIL H-100-LD-ORG-C Self Dumping Hopper Light-duty 1 Cubic Yard Orange | AG7TND H-100-LD-ORG-COrange21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-LD-SR Self Dumping Hopper Light-duty 1 Cubic Yard Red | AG7TNE H-100-LD-SRSoda Red--46.312"48"--28 1/4"€1,105.21
VESTIL H-100-LD-WHT Self Dumping Hopper Light-duty 1 Cubic Yard White | AG7TNF H-100-LD-WHTWhite21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-YEL Self Dumping Hopper Light-duty 1 Cubic Yard Yellow | AG7TNG H-100-LD-YELYellow21 5/8"-46.312"-22"-28 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-50-LD-YEL Self Dumping Hopper, Light Duty, Low Profile, 0.5 cu. yd., 2000 Lb., Yellow, Steel