VESTIL H-4 Heavy Duty Hydraulic Maintenance Set 4 Ton | AG8CZD

VESTIL H-4 Portable Hydraulic Equipment Kit, 80000 Lb. Capacity, 15 Inch x 36 Inch x 7 Inch Size, Red

Item: AG8CZD Model: H-4
In Stock

Get it by Tuesday, Jun 17

€411.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Maintenance Set
Application MethodPush, Pull, Spread, And Bend
Capacity4 ton.
ColorRed
Height7"
Length13"
Load Capacity4 ton.
MaterialSteel
Number Of Pieces15
Width23"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)17.78
Ship length (cm)60.96
Ship width (cm)35.56
HS code8467895090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-4 Portable Hydraulic Equipment Kit, 80000 Lb. Capacity, 15 Inch x 36 Inch x 7 Inch Size, Red
€411.54 /unit