VESTIL H-150-LD-GY-SG Self Dumping Hopper Light-duty 1.5 Cubic Yard Grey | AG7TPD

VESTIL H-150-LD-GY-SG Self Dumping Hopper, Light Duty, 1.5 cu. yd., 2000 Lb., Battleship Gray, Steel

Item: AG7TPD Model: H-150-LD-GY-SG
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base Thickness1/4"
Capacity2000 lbs.
ColorBattle Ship Gray
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Front Lip To Floor26.938"
Height40 1/4"
Length51.812"
MaterialSteel
Usable Length46.062"
Usable Width48.188"
Volume1.5 cu. yd.
Width48 5/8"

Shipping Info:

Ship weight (kg) 163.35
Ship height (cm)71.12
Ship length (cm)132.08
Ship width (cm)124.46
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-LD Self Dumping Hopper Light-duty 1 Cubic Yard | AG7TMZ H-100-LDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,105.21
VESTIL H-100-LD-GRN-T Self Dumping Hopper Light-duty 1 Cubic Yard Green | AG7TNB H-100-LD-GRN-THunter Green21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-GY-SG Self Dumping Hopper Light-duty 1 Cubic Yard Grey | AG7TNC H-100-LD-GY-SGBattle Ship Gray21 5/8"-46.312"-22"-28 1/4"-
RFQ
VESTIL H-100-LD-ORG-C Self Dumping Hopper Light-duty 1 Cubic Yard Orange | AG7TND H-100-LD-ORG-COrange21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-LD-SR Self Dumping Hopper Light-duty 1 Cubic Yard Red | AG7TNE H-100-LD-SRSoda Red--46.312"48"--28 1/4"€1,105.21
VESTIL H-100-LD-WHT Self Dumping Hopper Light-duty 1 Cubic Yard White | AG7TNF H-100-LD-WHTWhite21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-YEL Self Dumping Hopper Light-duty 1 Cubic Yard Yellow | AG7TNG H-100-LD-YELYellow21 5/8"-46.312"-22"-28 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-150-LD-GY-SG Self Dumping Hopper, Light Duty, 1.5 cu. yd., 2000 Lb., Battleship Gray, Steel