VESTIL H-150-LD-BLK-HG Low Profile Hopper, Light Duty, 1.5 Cubic Yard, Hi Gloss Black | CE3DVJ

VESTIL H-150-LD-BLK-HG Self Dumping Hopper, Light Duty, 1.5 cu. yd., 2000 Lb., High Gloss Black, Steel

Item: CE3DVJ Model: H-150-LD-BLK-HG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base Thickness1/4"
Cable Length4 ft.
Capacity2000 lbs.
ColorBlack
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Front Lip To Floor26.938"
Height38 5/8"
Length56 1/2"
MaterialPolystyrene
Volume1.5 cu. yd.
Width51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-LD Self Dumping Hopper Light-duty 1 Cubic Yard | AG7TMZ H-100-LDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,105.21
VESTIL H-100-LD-GRN-T Self Dumping Hopper Light-duty 1 Cubic Yard Green | AG7TNB H-100-LD-GRN-THunter Green21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-GY-SG Self Dumping Hopper Light-duty 1 Cubic Yard Grey | AG7TNC H-100-LD-GY-SGBattle Ship Gray21 5/8"-46.312"-22"-28 1/4"-
RFQ
VESTIL H-100-LD-ORG-C Self Dumping Hopper Light-duty 1 Cubic Yard Orange | AG7TND H-100-LD-ORG-COrange21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-LD-SR Self Dumping Hopper Light-duty 1 Cubic Yard Red | AG7TNE H-100-LD-SRSoda Red--46.312"48"--28 1/4"€1,105.21
VESTIL H-100-LD-WHT Self Dumping Hopper Light-duty 1 Cubic Yard White | AG7TNF H-100-LD-WHTWhite21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-LD-YEL Self Dumping Hopper Light-duty 1 Cubic Yard Yellow | AG7TNG H-100-LD-YELYellow21 5/8"-46.312"-22"-28 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-150-LD-BLK-HG Self Dumping Hopper, Light Duty, 1.5 cu. yd., 2000 Lb., High Gloss Black, Steel