VESTIL H-150-HD-BLK-SG Low Profile Hopper, Heavy Duty, 1.5 Cubic Yard, Semigloss Black | CE3DUZ

VESTIL H-150-HD-BLK-SG Self Dumping Hopper, Heavy Duty, 1.5 cu. yd., 6000 Lb., Semi Gloss Black, Steel

Item: CE3DUZ Model: H-150-HD-BLK-SG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base Thickness1/4"
Capacity6000 lbs.
ColorBlack
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Height38.688"
Length56 1/2"
MaterialAluminum
Volume1.5 cu. yd.
Width51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFork Pocket LengthFront Lip To FloorUsable LengthUsable WidthFinishCable LengthPrice
VESTIL H-100-HD Self Dumping Hopper Heavy-duty 1 Cubic Yard | AG7TMQ H-100-HDBlue21 5/8"22"20 5/8"46.312"--4 ft.€1,315.13
VESTIL H-100-HD-GAL Self Dumping Hopper Heavy-duty 1 Cubic Yard Galvanised | AG7TMR H-100-HD-GAL-21 5/8"22"-46.312"-Galvanized--
RFQ
VESTIL H-100-HD-GRN-T Self Dumping Hopper Heavy-duty 1 Cubic Yard Green | AG7TMT H-100-HD-GRN-TTractor Green21 5/8"--46.312"----
RFQ
VESTIL H-100-HD-GY-SG Self Dumping Hopper Heavy-duty 1 Cubic Yard Grey | AG7TMU H-100-HD-GY-SGBattle Ship Gray---46.312"48"---
RFQ
VESTIL H-100-HD-ORG-C Self Dumping Hopper Heavy-duty 1 Cubic Yard Orange | AG7TMV H-100-HD-ORG-COrange21 5/8"22"20 5/8"46.312"48"---
RFQ
VESTIL H-100-HD-SR Self Dumping Hopper Heavy-duty 1 Cubic Yard Red | AG7TMW H-100-HD-SRSoda Red21 5/8"22"-46.312"---€1,315.13
VESTIL H-100-HD-WHT Self Dumping Hopper Heavy-duty 1 Cubic Yard White | AG7TMX H-100-HD-WHTWhite21 5/8"--46.312"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-150-HD-BLK-SG Self Dumping Hopper, Heavy Duty, 1.5 cu. yd., 6000 Lb., Semi Gloss Black, Steel