VESTIL GR-H2R-CAP-BK Guard Rail System, Black, Plastic End Cap | CE3DQR

VESTIL GR-H2R-CAP-BK Guard Rail System, Black, Plastic End Cap

Item: CE3DQR Model: GR-H2R-CAP-BK
In Stock

Get it by Friday, Jun 13

€51.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Added Length3"
ColorBlack
Height13 1/2"
Length4"
Lock Washer Diameter4"
Lock Washer Thickness1/2"
MaterialPlastic
Width7"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)34.29
Ship length (cm)10.16
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightAdded LengthLock Washer DiameterLock Washer ThicknessPrice
VESTIL GR-H2R-CAP Guard Rail System, Plastic End Cap, Yellow | CE3DQQ GR-H2R-CAPYellowAluminum13 1/2"3"4"1/2"€47.68
VESTIL GR-H2R-CAP-GY Guard Rail System, Gray Plastic End Cap | CE3DQT GR-H2R-CAP-GYGrayAluminum13 1/2"3"4"1/2"€51.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL GR-H2R-CAP-BK Guard Rail System, Black, Plastic End Cap
€51.85 /unit