VESTIL GR-F3R-DI-10-OR Guard Rail, Drop-In Style, 10 Feet, Orange | CE3DNQ

VESTIL GR-F3R-DI-10-OR Guard Rail, Ribbed Drop In Style, 10 Feet, Orange

Item: CE3DNQ Model: GR-F3R-DI-10-OR
Limited Availability
€348.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
ColorOrange
Impact Capacity10000 lbs.
MaterialSteel
Number Of Mounting Posts2
Overall Height15"
Overall Length2 14/25"
Overall Width113 22/25"
Rail StyleDrop-In Rail With Brackets And Hardware

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)38.1
Ship length (cm)6.51
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightMaterialOverall WidthBase ThicknessNumber Of RibsColorImpact CapacityPrice
VESTIL GR-F3R-DI-4-OR Guard Rail, Drop-In Style, 4 Feet, Orange | CE3DNV GR-F3R-DI-4-OR41 7/8"15"Aluminum-----€208.90
VESTIL GR-F3R-DI-6-OR Guard Rail, Drop-In Style, 6 Feet, Orange | CE3DNZ GR-F3R-DI-6-OR2 14/25"15"Steel65 22/25"--Orange10000 lbs.€267.26
VESTIL GR-F3R-DI-8-OR Guard Rail, Drop-In Style, 8 Feet, Orange | CE3DPD GR-F3R-DI-8-OR89 7/8"15"Aluminum--3--€307.47
VESTIL GR-F3R-DI-TP18-OR Guard Rail, Rigid Post, Drop-In Style, Orange, 18.875 Inch Length | CE3DPH GR-F3R-DI-TP18-OR9 22/25"18"Steel9 22/25"0.63"--10000 lbs.€126.07
VESTIL GR-F3R-DI-TP42-OR Guard Rail, Rigid Post, Drop-In Style, Orange, 43.125 Inch Length | CE3DPL GR-F3R-DI-TP42-OR9 7/8"42"Steel9 7/8"5/8"-Orange-€172.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL GR-F3R-DI-10-OR Guard Rail, Ribbed Drop In Style, 10 Feet, Orange
€348.94 /unit