VESTIL GR-F3R-BO-5-OR Guard Rail, Bolt-On-Style, 5 Feet Long, Orange | CE3DMP

VESTIL GR-F3R-BO-5-OR Guard Rail, Ribbed Bolt on Style, 5 Feet Long, Orange

Item: CE3DMP Model: GR-F3R-BO-5-OR
Limited Availability
€183.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
MaterialPolystyrene
Number Of Ribs3
Overall Height15"
Overall Length53 7/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthColorMaterialOverall WidthBase ThicknessRail LengthNumber Of RibsPrice
VESTIL GR-F3R-BO-10-OR Guard Rail, Bolt-On-Style, 10 Feet Long, Orange | CE3DMG GR-F3R-BO-10-OR15"113 7/8"-Steel---3€285.30
VESTIL GR-F3R-BO-3-OR Guard Rail, Bolt-On-Style, 3 Feet Long, Orange | CE3DMJ GR-F3R-BO-3-OR--Warning OrangeSteel-----
RFQ
VESTIL GR-F3R-BO-4-OR Guard Rail, Bolt-On-Style, 4 Feet Long, Orange | CE3DMM GR-F3R-BO-4-OR15"-Orange---41 7/8"-€155.86
VESTIL GR-F3R-BO-6-OR Guard Rail, Bolt-On-Style, 6 Feet Long, Orange | CE3DMT GR-F3R-BO-6-OR15"2 14/25"OrangeSteel65 22/25"---€213.16
VESTIL GR-F3R-BO-7-OR Guard Rail, Bolt-On-Style, 7 Feet Long, Orange | CE3DMV GR-F3R-BO-7-OR15"-Orange---77 7/8"-€233.27
VESTIL GR-F3R-BO-8-OR Guard Rail, Bolt-On-Style, 8 Feet Long, Orange | CE3DMY GR-F3R-BO-8-OR--Warning OrangeSteel----€255.49
VESTIL GR-F3R-BO-9-OR Guard Rail, Bolt-On-Style, 9 Feet Long, Orange | CE3DNA GR-F3R-BO-9-OR15"2 14/25"OrangeSteel101 22/25"---€262.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL GR-F3R-BO-5-OR Guard Rail, Ribbed Bolt on Style, 5 Feet Long, Orange
€183.40 /unit