VESTIL FST-2744-2 Folding Security Truck 2000 Lb Capacity | AG7THH

VESTIL FST-2744-2 Folding Security Truck, 2000 Lb. Capacity

Item: AG7THH Model: FST-2744-2Cross Ref: 44RD36
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,011.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoss Prevention Security Cabinet
Adjustable ShelvesYes
Bottom Shelf Capacity1400 lbs.
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Size6" x 2"
Caster TypeSwivel With Brake
Caster Width2"
CollapsibleYes
ColorGray
Folded Height12"
Folded Length51"
Folded Width76"
Height77.187"
Length27.062"
Load Capacity2000 lbs.
Locking DoorYes
MaterialSteel
Mesh Size7/8" x 1 3/4"
Mid Shelf Capacity600 lbs.
Number Of Casters4
Number Of Shelves2
Removable ShelvesYes
Usable Height, Shelf Down32 1/2"
Usable Height, Shelf Up66 1/2"
Usable Length, Shelf Down24 1/2"
Usable Length, Shelf Up24"
Usable Width, Shelf Down42 1/2"
Usable Width, Shelf Up41 1/2"
Width45 1/8"

Shipping Info:

Ship weight (kg) 120.15
Ship height (cm)198.12
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FST-2744-2 Folding Security Truck, 2000 Lb. Capacity
€1,011.88 /unit