VESTIL FSP-24-W-PS Permanent Sign Post With Base 24 x 2 White | AG7TGM

VESTIL FSP-24-W-PS Permanent Sign Post With Base, 24 Inch x 2 Inch Size, White

Item: AG7TGM Model: FSP-24-W-PS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSign and Base
Base Length2 1/4"
Base MaterialABS
Base Width2 1/4"
Batteries IncludedNo
ColorWhite
Diameter2"
Height24"
MaterialPolypropylene
Overall Depth2 1/4"
Overall Width2 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)60.96
Ship length (cm)20.32
Ship width (cm)20.32
HS code3926900000
Country of OriginUS

Product Variants

ProductModelHeightOverall WidthOverall DepthBase LengthBase WidthDiameterBatteries IncludedBase MaterialPrice
VESTIL FSP-36-W-PS Permanent Sign Post With Base 36" x 2" White | AG7TGU FSP-36-W-PS36"3"3"3"3"2"NoABS-
RFQ
VESTIL FSP-48-W-PS Permanent Sign Post With Base 48" x 2" White | AG7THA FSP-48-W-PS48"2 1/4"2 1/4"2 1/4"2 1/4"2"NoABS-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FSP-24-W-PS Permanent Sign Post With Base, 24 Inch x 2 Inch Size, White