VESTIL FLOW-3-4 Gravity Flow Rack W96 D36 H 84 4 Shelves | AB4DZU 1XEC8

VESTIL FLOW-3-4 Gravity Flow Rack, 5000 Lb., 4 Shelves, 4 Roller Pairs, Steel

Item: AB4DZU Model: FLOW-3-4Cross Ref: 1XEC8
In Stock

Get it by Tuesday, Jun 17

€2,258.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Flow Rack
Adjustable Increments2"
Angle
Capacity5000 lbs.
ColorGray
FinishPaint
Frame MaterialSteel
Length36"
Load Capacity2250 lbs.
Load Capacity Per Shelf750 lbs.
MaterialSteel
Max. Level Capacity1000 lbs.
Number Of Dividers5
Number Of Levels4
Number Of Shelves4
Overall Depth36"
Overall Height84"
Overall Width96"
Width96"
AssembledUnassembled
Decking FinishPainted
Decking MaterialSteel
Decking StyleSkate Wheel Rail
Depth Per Side36"
Frame FinishPainted
Includes(4) Flow Rack Levels, (4) Pairs of Rollers Per Level
Method Of ConstructionBolt Together
Post Gauge14 ga.
Shelf Adjustment Increments2"
Shelf Gauge14 ga.
Shelving AngleTilted
Shelving ConfigurationStarter

Shipping Info:

Ship weight (kg) 174.6
Ship height (cm)38.1
Ship length (cm)2.54
Ship width (cm)73.66
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall DepthNumber Of ShelvesNumber Of LevelsOverall HeightLoad Capacity Per ShelfColorAdjustable IncrementsOverall WidthPrice
VESTIL FLOW-3-3 Gravity Flow Rack W96 D36 H 84 3 Shelves | AB4DZT 1XEC7 FLOW-3-336"3384"750 lbs.Gray2"96"€1,821.20
RFQ
VESTIL FLOW-3-5 Gravity Flow Rack W96 D36 H 84 5 Shelves | AB4DZV 1XEC9 FLOW-3-536"5584"750 lbs.Gray2"96"€2,688.87
RFQ
VESTIL FLOW-4-3 Gravity Flow Rack W96 D48 H 84 3 Shelves | AB4DZW 1XED1 FLOW-4-348"3384"750 lbs.Gray2"96"€2,169.14
RFQ
VESTIL FLOW-4-4 Gravity Flow Rack W96 D48 H 84 4 Shelves | AB4DZX 1XED2 FLOW-4-448"4484"750 lbs.Gray2"96"€2,666.56
VESTIL FLOW-4-5 Gravity Flow Rack W96 D48 H 84 5 Shelves | AB4DZY 1XED3 FLOW-4-5--584"750 lbs.Gray2"-€3,160.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FLOW-3-4 Gravity Flow Rack, 5000 Lb., 4 Shelves, 4 Roller Pairs, Steel
€2,258.14 /unit