VESTIL FLO-4-RLR Flow Rack Option, 48 Roller | AG7TED 23UJ91

VESTIL FLO-4-RLR Flow Rack Option, 48 Inch Roller

Item: AG7TED Model: FLO-4-RLRCross Ref: 23UJ91
In Stock

Get it by Friday, Jun 13

€52.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Flow Rack Accessory
Ball Size1"
ColorSilver
Height1 3/8"
Length48 7/8"
MaterialAluminum
Usable Length48"
Width1 5/8"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)5.08
HS code9403200030
Country of OriginCN

Product Variants

ProductModelHeightUsable LengthMaterialColorBall SizeNumber Of RollersPrice
VESTIL FLO-3-RLR Flow Rack Option, 36" Roller | AG7TEB FLO-3-RLR1.58"36"AluminumSilver1"30-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FLO-4-RLR Flow Rack Option, 48 Inch Roller
€52.97 /unit