VESTIL FL-LKH-6 Floor Lock Steel/Polyurethane 6-7/16 to 7-5/8 | AG7TDP 38RX34

VESTIL FL-LKH-6 Floor Lock, Steel/Polyurethane, 6-7/16 Inch to 7-5/8 Inch Size

Item: AG7TDP Model: FL-LKH-6
In Stock

Get it by Tuesday, Jun 10

€62.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Attachment TypeBolt On
Caster Size6"
ColorSilver
Foot Pad Diameter3.312"
Foot Pad MaterialThermoplastic Polyurethane
Grip MaterialThermoplastic Polyurethane
Height6.437"
IncludesSlotted Mounting Holes-3/8" x 13/16"
Inside Bolt Hole Spacing2 9/16" x 3 3/16"
Length7 5/8"
Lowered Height6.562"
MaterialSteel
Mounting Bolt Dia.3/8"
Mounting Hole Height0.812"
Mounting Hole TypeSlotted
Mounting Hole Width3/8"
Mounting Plate Size3 15/16" x 4 1/2"
Outside Bolt Hole Spacing3 3/16" x 3 11/16"
Plate Thickness0.188"
Raised Height7 5/8"
Width4 1/2"
Floor Lock Extended Height7 5/8"
Floor Lock Retracted Height6 9/16"
For Caster Mounting Height6 9/16"
For Wheel Dia.6"
Mounting Plate Bolt Hole PatternB
Mounting Plate Thickness3/16"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)15.24
HS code8425490000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingMaterialMounting Plate SizeOutside Bolt Hole SpacingPrice
VESTIL FL-LKH-4 Floor Lock Steel/Polyurethane 4-5/8" to 5-3/4" | AG7TDM 38RX32 FL-LKH-42 9/16" x 3 3/16"Steel3 15/16" x 4 1/2"3 3/16" x 3 11/16"€60.35
VESTIL FL-LKH-5 Floor Lock Steel/Polyurethane 5-7/16" to 6-5/8" | AG7TDN 38RX33 FL-LKH-52 9/16" x 3 3/16"Steel3 15/16" x 4 1/2"3 3/16" x 3 11/16"€61.38
VESTIL FL-LKH-8 Floor Lock Steel/Polyurethane 8-3/8" to 9-5/8" | AG7TDQ 38RX35 FL-LKH-82 9/16" x 3 3/16"Steel3 15/16" x 4 1/2"3 3/16" x 3 11/16"€64.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FL-LKH-6 Floor Lock, Steel/Polyurethane, 6-7/16 Inch to 7-5/8 Inch Size
€62.54 /unit