VESTIL FL-LK-5EG Floor Lock, 6-7 Inch Height | CE3DJN

VESTIL FL-LK-5EG Floor Lock, 6 To 7 Inch Height

Item: CE3DJN Model: FL-LK-5EG
In Stock

Get it by Tuesday, Jun 10

€35.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Attachment TypeBolt On
Base Plate Length4 1/2"
Base Plate Width4"
Caster Size5"
ColorSilver
Height6"
Length4"
MaterialAluminum
Mounting Bolt Dia.3/8"
Mounting Height7"
Mounting TypeTop Plate
Number Of Base Plate Mounting Holes4
Plate Thickness1/4"
Retracted Height6"
TypeFoot Pedal
Width5 3/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice
VESTIL FL-LK-LP Floor Lock Low Profile Mount Height 4 1/2 In | AB9ZJR 2GWZ8 FL-LK-LPHeavy Duty Cast Steel--€61.49
VESTIL FL-LK-4E Floor Lock Standard use with 4" Caster | AG7TDA 39UT58 FL-LK-4ESteel2 9/16" x 3 1/4"3" x 3 5/8"€32.72
VESTIL FL-LK-5X Floor Lock 4-5/8" to 5-5/8" Height | AG7TDC FL-LK-5XSteel--€81.65
VESTIL FL-LK-6EH Floor Lock High used with 6" Caster | AG7TDD 39UT66 FL-LK-6EHSteel3 1/8" x 5 3/8"4" x 6 1/4"€39.23
VESTIL FL-LK-6EM Floor Lock Mid used with 6" Caster | AG7TDF 39UT61 FL-LK-6EMSteel2 9/16" x 3 1/4"3" x 3 5/8"€38.13
VESTIL FL-LK-7G Floor Lock 6-1/4" to 7-3/4" Height | AG7TDG FL-LK-7GSteel--€71.97
VESTIL FL-LK-7X Floor Lock 6-1/4" to 7-1/4" Height | AG7TDH FL-LK-7XSteel--€71.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FL-LK-5EG Floor Lock, 6 To 7 Inch Height
€35.98 /unit