VESTIL FHCR-24-48-16-BK Fabricated Aluminium Hose and Cable Crossover, Black, 24 x 48 Inch Size

Item: CE3DHQ Model: FHCR-24-48-16-BK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Capacity2000 lbs.
ColorBlack
Height3.38"
Length4 ft.
MaterialAluminum
Opening Height3"
Opening Width16"
Plate Thickness3/8"
Usable Span Height3"
Usable Span Width16"
Width24"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightColorOpening HeightOpening WidthUsable Span HeightUsable Span WidthDepthPlate ThicknessPrice
VESTIL FHCR-24-36-4 Fabricated Aluminium Hose & Cable Bridge 24" x 36" | AG7TAB FHCR-24-36-43 3/8"Silver3"4"3"-36"3/8"€395.49
VESTIL FHCR-24-36-4-4H Fabricated Aluminium Hose & Cable Bridge 24" x 36" x 4" | AG7TAC FHCR-24-36-4-4H4 3/8"Silver4"4"4"-36"3/8"€395.49
VESTIL FHCR-24-40-8 Fabricated Aluminium Hose & Cable Bridge 24" x 40" | AG7TAD FHCR-24-40-83 3/8"Silver3"8"3"-40"3/8"€429.49
VESTIL FHCR-24-40-8-4H Fabricated Aluminium Hose & Cable Bridge 24" x 40" x 4" | AG7TAE FHCR-24-40-8-4H4 3/8"Silver4"8"4"-40"3/8"€429.49
VESTIL FHCR-24-44-12 Fabricated Aluminium Hose & Cable Bridge 24" x 44" | AG7TAF FHCR-24-44-123 3/8"Silver3"12"3"-44"3/8"€457.10
VESTIL FHCR-24-44-12-4H Fabricated Aluminium Hose & Cable Bridge 24" x 44" x 4" | AG7TAG FHCR-24-44-12-4H4 3/8"Silver4"12"4"-44"3/8"€457.10
VESTIL FHCR-24-48-16 Fabricated Aluminium Hose & Cable Bridge 24" x 48" | AG7TAH FHCR-24-48-163 3/8"Silver3"16"3"-48"3/8"€466.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FHCR-24-48-16-BK Fabricated Aluminium Hose and Cable Crossover, Black, 24 x 48 Inch Size