VESTIL FCHT-34 File Cabinet Hand Truck 600 Lb Capacity | AG7RVQ

VESTIL FCHT-34 File Cabinet Hand Truck, 600 Lb. Capacity

Item: AG7RVQ Model: FCHT-34
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFile Cabinet Hand Truck
Arm Extension33"
Capacity600 lbs.
Caster Dia.6"
Caster TypePoly On Poly
Caster Width2"
ColorBlue
Extended Height62.938"
Height62.937"
Length13 1/4"
Load Capacity600 lbs.
MaterialSteel
Max. Cabinet Height56"
Noseplate Depth5"
Noseplate Length5"
Noseplate Thickness0.13"
Noseplate Width14 3/8"
Number Of Caster2
Retracted Height37.938"
UseGeneral Purpose
Wheel Dia.6"
Wheel MaterialPoly On Poly
Wheel Width2"
Width19.562"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)38.1
Ship length (cm)104.14
Ship width (cm)53.34
HS code8716805010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FCHT-34 File Cabinet Hand Truck, 600 Lb. Capacity