VESTIL FBTFL-8 Fiberglass Twin Front Ladder 8-Step | AG7RVG

VESTIL FBTFL-8 Fiberglass Twin Front Ladder, 8 Step

Item: AG7RVG Model: FBTFL-8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Fronted Aircraft Stepladder
Base Spread64.13"
Base Width26 21/25"
Capacity300 lbs.
ColorOrange
Depth7"
Distance Between Steps10"
Frame ColorOrange
Height96"
Ladder Length8 ft.
Length6"
MaterialFiberglass
Number Of Steps8
Opened Depth67 1/8"
Opened Height8 ft.
Overall Depth7"
RatingType IA
Step ColorSilver
Step Depth3"
Step MaterialAluminum
Top Cap MaterialAluminum
TypeFoldable , Step
Widest Step25.562"
Width26"

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)20.32
Ship length (cm)243.84
Ship width (cm)66.04
HS code7326908560
Country of OriginMX

Product Variants

ProductModelNumber Of StepsBase WidthHeightWidest StepOpened DepthOpened HeightBase SpreadLadder LengthPrice
VESTIL FBTFL-10 Fiberglass Twin Front Ladder 10-Step | AG7RVA FBTFL-101030 9/25"120"28.562"81.938"10 ft.---
RFQ
VESTIL FBTFL-4 Fiberglass Twin Front Ladder 4-Step | AG7RVC FBTFL-4419 23/25"48"19.562"37 1/2"4 ft.36.13"4 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FBTFL-8 Fiberglass Twin Front Ladder, 8 Step