VESTIL FAL-3612-50 Fiberglass Autoloader Ramp 144 x 36 x 7.5 | AG7RUH

VESTIL FAL-3612-50 Fiberglass Autoloader Ramp, 144 Inch x 36 Inch x 7.5 Inch Size

Item: AG7RUH Model: FAL-3612-50
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity5000 lbs.
Depth144"
Height7 1/2"
Length144"
MaterialFiberglass
Max. Working Height35"
Width36"

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)27.94
Ship length (cm)2.54
Ship width (cm)48.26
HS code3926909995
Country of OriginUS

Product Variants

ProductModelHeightDepthMax. Working HeightPrice
VESTIL FAL-3610-50 Fiberglass Autoloader Ramp 120" x 36" x 7" | AG7RUG FAL-3610-507"120"30"-
RFQ
VESTIL FAL-3614-50 Fiberglass Autoloader Ramp 168" x 36" x 7.5" | AG7RUJ FAL-3614-507 1/2"168"45"-
RFQ
VESTIL FAL-3616-50 Fiberglass Autoloader Ramp 192" x 36" x 8" | AG7RUK FAL-3616-508"192"50"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FAL-3612-50 Fiberglass Autoloader Ramp, 144 Inch x 36 Inch x 7.5 Inch Size