VESTIL ESD-GW-15 Optional Ladder Grounding Strap | AG7RRE

VESTIL ESD-GW-15 Ladder Grounding Strap

Item: AG7RRE Model: ESD-GW-15
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Strap
ColorBlack
Cord Length15 ft.
Height7"
Length1"
MaterialPlastic
Width5"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code5407100090
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL ESD-HGW Optional User Grounding Heel Strap | AG7RRF ESD-HGWElastic-
RFQ
VESTIL ESD-WGW Optional User Grounding Wrist Strap | AG7RRG ESD-WGWElastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ESD-GW-15 Ladder Grounding Strap