VESTIL EPT-2748-45-SCL Electric Pallet Truck 4500 lb Capacity 27 x 48 Scale (4) 6V | AG7RQF

VESTIL EPT-2748-45-SCL Electric Pallet Truck, 4500 Lb. Capacity, 27 Inch x 48 Inch Scale 6V

Item: AG7RQF Model: EPT-2748-45-SCL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,250.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Jack
Batteries IncludedYes
Battery Charger Current10A
Battery Charger Voltage24V
Battery Voltage6V
Capacity4500 lbs.
Caster MaterialPoly On Steel
Charger Input Voltage120V
Dc Voltage24V DC
Depth76 1/2"
Drive Caster Diameter10"
Drive Caster Width3 1/8"
Drive Power1.2 kW
Fork Length48"
Fork Lowered Height3.38"
Fork Width27"
Frame MaterialSteel
Fully Welded FrameYes
Handle Length48"
Handle MaterialSteel
Height51 3/8"
Length76 1/2"
Lift Height8"
Load Roller Diameter2 3/4"
Load Roller Width2.9"
Lowered Height3 3/4"
MaterialSteel
Max. Travel Distance4 1/4"
Motor Power2 kW
Number Of Batteries4
Operation At Full Charge6 hrs. to 7 hrs.
Operation When Used Intermittently8 hrs.
Power1.2 kW
Power SourceElectric
Raised Height8"
Roller Dia.2 3/4"
Roller Width2.9"
Stabilizer Roller Dia.1 1/2"
Stabilizer Roller Width3"
Turning Radius69"
Use WithOpen Bottom Pallets Only
Width30.187"

Shipping Info:

Ship weight (kg) 502.2
Ship height (cm)144.78
Ship length (cm)215.9
Ship width (cm)106.68
HS code8427900000
Country of OriginCN

Product Variants

ProductModelFork LengthFork WidthHandle LengthHeightDepthMax. Travel DistanceLowered HeightNumber Of BatteriesPrice
VESTIL EPT-2547-30-SCL Electric Pallet Truck 3000 lb Capacity 25x47 Scale (2) 12V | AG7RPY EPT-2547-30-SCL47"25"22 1/2"49.187"40 3/25"4 5/8"3 3/8"2€9,145.32
RFQ
VESTIL EPT-2547-30-SCL-AGM Electric Pallet Truck 3000 lb Capacity 25" x 47" Scale AGM | AG7RPZ EPT-2547-30-SCL-AGM47"25"22 1/2"49"66"4 5/8"3 3/8"2€9,491.22
RFQ
VESTIL EPT-2748-45-SCL-AGM Electric Pallet Truck 4500 lb Capacity 27" x 48" Scale AGM | AG7RQG EPT-2748-45-SCL-AGM48"27"48"49"76 1/2"4 1/4"3 3/4"4€11,979.57
RFQ
VESTIL EPT-2748-45-SCL-RP Pallet Truck 4500 lb Capacity, Scale/platform (4) 6V | AG7RQH EPT-2748-45-SCL-RP48"27"48"49"76 1/2"4 1/4"3 3/4"4€11,613.72
RFQ
VESTIL EPT-2748-45-SCLRPAGM Pallet Truck 4500 lb Capacity, Scale/platform AGM | AG7RQJ EPT-2748-45-SCLRPAGM48"27"48"49"76 1/2"4 1/4"3 3/4"4€12,310.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EPT-2748-45-SCL Electric Pallet Truck, 4500 Lb. Capacity, 27 Inch x 48 Inch Scale 6V
€11,250.85 /unit