VESTIL EPT-2748-45-AGM Electric Pallet Truck 4500 lb Capacity 27 x 48 AGM | AG7RQC

VESTIL EPT-2748-45-AGM Electric Pallet Truck, 4500 Lb. Capacity, 27 Inch x 48 Inch AGM

Item: AG7RQC Model: EPT-2748-45-AGM
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,006.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Jack
Batteries IncludedYes
Battery Charger Current10A
Battery Charger Voltage24V
Battery TypeAGM
Capacity4500 lbs.
Caster MaterialPoly On Steel
Charger Input Voltage120V
Dc Voltage24V DC
Depth76"
Drive Caster Diameter10"
Drive Caster Width3 1/8"
Drive Power1.2 kW
Fork Length48"
Fork Lowered Height3 1/5"
Fork Width27"
Frame MaterialSteel
Fully Welded FrameYes
Handle Length48"
Handle MaterialSteel
Height52"
Length76"
Lift Height8 1/5"
Load Roller Diameter2 3/4"
Load Roller Width3"
Lowered Height3 1/5"
MaterialSteel
Max. Travel Distance5"
Motor Power2 kW
Number Of Batteries4
Operation At Full Charge6 hrs. to 7 hrs.
Operation When Used Intermittently8 hrs.
Power1.2 kW
Power SourceElectric
Raised Height8 1/5"
Roller Dia.2 3/4"
Roller Width3"
Stabilizer Roller Dia.1 1/2"
Stabilizer Roller Width3"
Turning Radius69"
Width30 1/4"

Shipping Info:

Ship weight (kg) 502.2
Ship height (cm)144.78
Ship length (cm)215.9
Ship width (cm)106.68
HS code8427900000
Country of OriginCN

Product Variants

ProductModelFork LengthFork WidthBattery TypeLift HeightMaterialCaster MaterialHandle LengthHeightPrice
VESTIL EPT-2047-30-AGM Electric Pallet Truck 3000 lb Capacity 20" x 47" AGM | AG7RPP EPT-2047-30-AGM47"20"AGM7 4/5"SteelPoly On Steel20"48"€6,332.33
RFQ
VESTIL EPT-2048-45-AGM Electric Pallet Truck 4500 lb Capacity 20" x 48" AGM | AG7RPR EPT-2048-45-AGM48"20"AGM7 4/5"SteelPoly On Steel26.69"52"€9,508.17
RFQ
VESTIL EPT-2048-45-RP-AGM Pallet Truck 4500 lb Capacity, Platform AGM 20" x 48" | AG7RPU EPT-2048-45-RP-AGM48"20"AGM7 4/5"SteelPoly On Steel26.69"51"€10,350.43
RFQ
VESTIL EPT-2547-30-AGM Electric Pallet Truck 3000 lb Capacity 25" x 48" AGM | AG7RPW EPT-2547-30-AGM48"25"AGM7 4/5"SteelPoly On Steel22 1/2"48"€6,597.57
RFQ
VESTIL EPT-2748-45-RP Pallet Truck 4500 lb Capacity, Platform (4) 6V 27" x 48" | AG7RQD EPT-2748-45-RP48"27"-7 4/5"SteelPoly On Steel48"51"€9,123.10
RFQ
VESTIL EPT-2748-45-RP-AGM Pallet Truck 4500 lb Capacity, Platform AGM 27" x 48" | AG7RQE EPT-2748-45-RP-AGM48"27"AGM7 4/5"SteelPoly On Steel48"51"€10,333.40
RFQ
VESTIL EPT-2796-45-AGM Electric Pallet Truck 4500 lb Capacity 27" x 96" AGM | AG7RQL EPT-2796-45-AGM96"27"AGM8 1/5"SteelPoly On Steel21.63"51"€13,093.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EPT-2748-45-AGM Electric Pallet Truck, 4500 Lb. Capacity, 27 Inch x 48 Inch AGM
€10,006.76 /unit