VESTIL EPT-2048-45 Electric Pallet Truck 4500 lb Capacity 20 x 48 (4) 6V | AG7RPQ

VESTIL EPT-2048-45 Electric Pallet Truck, 4500 Lb. Capacity, 20 Inch x 48 Inch 6V

Item: AG7RPQ Model: EPT-2048-45
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,484.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Jack
Batteries IncludedYes
Battery Charger Current10A
Battery Charger Voltage24V
Battery Voltage6V
Capacity4500 lbs.
Caster MaterialPoly On Steel
Charger Input Voltage120V
Dc Voltage24V DC
Depth76"
Drive Caster Diameter10"
Drive Caster Width3 1/8"
Drive Power1.2 kW
Fork Length48"
Fork Lowered Height3 2/5"
Fork Width20"
Frame MaterialSteel
Fully Welded FrameYes
Handle Length26.69"
Handle MaterialSteel
Height52"
Length76"
Lift Height7 4/5"
Load Roller Diameter2 3/4"
Load Roller Width3"
Lowered Height3 2/5"
MaterialSteel
Max. Travel Distance4 2/5"
Motor Power1.3 kW
Number Of Batteries4
Operation At Full Charge6 hrs. to 7 hrs.
Operation When Used Intermittently8 hrs.
Power1.2 kW
Power SourceElectric
Raised Height7 4/5"
Roller Dia.2 3/4"
Roller Width3"
Stabilizer Roller Dia.1 1/2"
Stabilizer Roller Width3"
Turning Radius52"
Width30 1/4"

Shipping Info:

Ship weight (kg) 495.45
Ship height (cm)144.78
Ship length (cm)215.9
Ship width (cm)106.68
HS code8427900000
Country of OriginCN

Product Variants

ProductModelFork LengthFork WidthLift HeightHeightDepthRaised HeightHandle LengthMax. Travel DistancePrice
VESTIL EPT-2047-30 Electric Pallet Truck 3000 lb Capacity 20" x 47" (2) 12V | AG7RPN EPT-2047-3047"20"-48"64"7 4/5"--€6,258.17
RFQ
VESTIL EPT-2048-45-RP Pallet Truck 4500 lb Capacity, Platform (4) 6V 20" x 48" | AG7RPT EPT-2048-45-RP48"20"7 4/5"51"80 3/4"7 4/5"26.69"4 2/5"€9,223.89
RFQ
VESTIL EPT-2547-30 Electric Pallet Truck 3000 lb Capacity 25" x 48" (2) 12V | AG7RPV EPT-2547-3048"25"7 4/5"48"64"7 4/5"22 1/2"4.7"€6,283.64
RFQ
VESTIL EPT-2547-30-E Pallet Jack 25" x 47" Economy 3000 lb Capacity | AG7RPX EPT-2547-30-E47"25"7 4/5"49"65"7 4/5"22 1/2"4.7"€5,847.61
RFQ
VESTIL EPT-2748-45 Electric Pallet Truck 4500 lb Capacity 27" x 48" (4) 6V | AG7RQB EPT-2748-4548"27"8 1/5"52"76"8 1/5"48"5"€8,817.61
RFQ
VESTIL EPT-2796-45 Electric Pallet Truck 4500 lb Capacity 27" x 96" (4) 6V | AG7RQK EPT-2796-4596"27"8 1/5"51"125"8 1/5"21.63"5"€11,981.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EPT-2048-45 Electric Pallet Truck, 4500 Lb. Capacity, 20 Inch x 48 Inch 6V
€8,484.54 /unit