VESTIL EPC-40 Vertical Plate Clamp, 4000 Lb. Capacity

Item: AG7RPJ Model: EPC-40
In Stock

Get it by Tuesday, Jun 10

€305.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Clamp
Bale Opening2 3/8"
Clamp Lock MechanismAutomatic Locking
ColorBlue
Height14 3/4"
Length6 7/8"
Lifting Clamp StyleVertical
Lifting Clamp TypePlate Clamp
MaterialSteel
Max. Compatible Plate Thickness1"
Max. Jaw Opening2 3/8"
Overall Depth14 3/4"
Overall Height6.89"
Overall Length6 22/25"
Overall Thickness2 14/25"
Overall Width2.69"
Plate Thickness1"
Ring Dia.2 17/25"
Throat Depth2.9"
Width2.687"
Working Load Limit2 ton.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)20.32
HS code7326908588
Country of OriginCN

Product Variants

ProductModelWorking Load LimitMax. Jaw OpeningOverall HeightOverall WidthOverall DepthHeightOverall LengthOverall ThicknessPrice
VESTIL EPC-10 Vertical Plate Clamp 1000 lb Capacity | AG7RPG EPC-100.5 ton.1.812"4.13"1 3/4"8.07"8.562"4.13"1.73"€136.69
VESTIL EPC-20 Vertical Plate Clamp 2000 lb Capacity | AG7RPH EPC-201 ton.2 3/8"6.89"--14.562"4.31"2 14/25"€221.54
VESTIL EPC-80 Vertical Plate Clamp 6600 Capacity | AG7RPK EPC-803.3 ton.2 3/8"9.13"4"16 3/4"16.437"7.69"3.54"€458.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EPC-40 Vertical Plate Clamp, 4000 Lb. Capacity
€305.40 /unit