VESTIL EHLTP-3664-2-60-D2 Portable Lift Table, 12V DC, 2000 Lbs Capacity, 36 x 64 Inch Size | CE3CYR

VESTIL EHLTP-3664-2-60-D2 Portable Lift Table, 12V DC, 2000 Lb. Capacity, 36 x 64 Inch Size

Item: CE3CYR Model: EHLTP-3664-2-60-D2
Limited Availability
€7,172.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Batteries IncludedYes
Battery Charger IncludedYes
Capacity2000 lbs.
Caster Dia.2"
Caster MaterialGlass Filled Nylon
Caster Width2"
ColorBlue
Fork Pocket Center27"
Fork Pocket Height2 1/2"
Fork Pocket Width7 1/2"
Frame MaterialSteel
Handle Height36 1/2"
Height13"
Installation Hardware IncludedNo
Length67"
Lowered Height13"
MaterialDecal, Label
Max. Height60"
Max. Travel Distance47"
Min. Height13"
Motor Hp1/2 hp
No. Of Caster4
Operation TypePush Button
Overload ProtectionYes
Phase1
Platform Length64"
Platform MaterialSteel
Platform Width36"
PortableYes
Power SourceElectric Cordless
Raised Height60"
Remote Cord Length8 ft.
Width36"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthRaised HeightPhaseCaster Dia.Motor HpMax. Travel DistanceMax. HeightPrice
VESTIL EHLTP-3048-1-48-A1 Portable Lift Table, 115V, 3Ph, 1000 Lbs Capacity, 30 x 48 Inch Size | CE3CWH EHLTP-3048-1-48-A148"30"48"12"17/100 hp35"-€5,196.40
RFQ
VESTIL EHLTP-3048-1-48-A2 Portable Lift Table, 208/230V, 1Ph, 1000 Lbs Capacity, 30 x 48 Inch Size | CE3CWJ EHLTP-3048-1-48-A248"30"48"14"1/4 hp--€5,078.66
RFQ
VESTIL EHLTP-3048-1-48-A3 Portable Lift Table, 230V, 3Ph, 1000 Lbs Capacity, 30 x 48 Inch Size | CE3CWK EHLTP-3048-1-48-A348"30"48"34"1/2 hp--€5,078.66
RFQ
VESTIL EHLTP-3048-1-48-A4 Portable Lift Table, 460V, 3Ph, 1000 Lbs Capacity, 30 x 48 Inch Size | CE3CWL EHLTP-3048-1-48-A448"30"48"32"1 hp35"-€5,078.66
RFQ
VESTIL EHLTP-3048-1-48-D2 Portable Lift Table, 12V DC, 1000 Lbs Capacity, 30 x 48 Inch Size | CE3CWM EHLTP-3048-1-48-D248"30"48"12"1/2 hp35"-€5,239.89
RFQ
VESTIL EHLTP-3048-2-48-A1 Portable Lift Table, 115V, 1Ph, 2000 Lbs Capacity, 30 x 48 Inch Size | CE3CWN EHLTP-3048-2-48-A148"30"48"12"17/100 hp35"-€5,508.15
RFQ
VESTIL EHLTP-3048-2-48-A2 Portable Lift Table, 208/230V, 1Ph, 2000 Lbs Capacity, 30 x 48 Inch Size | CE3CWP EHLTP-3048-2-48-A248"30"48"12"1/4 hp35"-€5,389.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTP-3664-2-60-D2 Portable Lift Table, 12V DC, 2000 Lb. Capacity, 36 x 64 Inch Size
€7,172.53 /unit