VESTIL EHLTGT-5252-2-36 Electric Hydraulic Ground Lift Table, Tilt, 2000 Lb. Capacity, 52 x 52 Inch Size

Item: CE3CWC Model: EHLTGT-5252-2-36
Limited Availability
€8,536.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Lift Table
Capacity2000 lbs.
ColorBlue
Frequency60 Hz
High Back Plate12"
Installation Hardware IncludedNo
Lip Height12"
Lowered Height1/2"
MaterialAluminum
Max. Tilt Angle45°
Max. Travel Distance34.812"
Motor Hp2 hp
Operation TypePush Button
Overload ProtectionYes
Pendant Coil Cord8 ft.
Phase3
Platform Length52 3/4"
Platform MaterialSteel
Platform Thickness1/2"
Platform Width52"
Power Cord Length8 ft.
Power SourceElectric Corded
Raised Height35.312"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthRaised HeightMax. Travel DistancePlatform MaterialPendant Coil CordLowered HeightColorPrice
VESTIL EHLTGT-4452-1-36 Electric Hydraulic Ground Lift Table, Tilt, 1000 Lbs Capacity, 44 x 52 Inch Size | CE3CVV EHLTGT-4452-1-36---------
RFQ
VESTIL EHLTGT-4452-2-36 Electric Hydraulic Ground Lift Table, Tilt, 2000 Lbs Capacity, 44 x 52 Inch Size | CE3CVW EHLTGT-4452-2-3652 3/4"44"35.312"34.812"Steel8 ft.1/2"Blue€8,348.83
RFQ
VESTIL EHLTGT-4452-4-36 Electric Hydraulic Ground Lift Table, Tilt, 4000 Lbs Capacity, 44 x 52 Inch Size | CE3CVX EHLTGT-4452-4-3652 3/4"44"35.312"34.812"Steel8 ft.1/2"Blue€10,105.30
RFQ
VESTIL EHLTGT-4472-1-48 Electric Hydraulic Ground Lift Table, Tilt, 1000 Lbs Capacity, 44 x 72 Inch Size | CE3CVY EHLTGT-4472-1-48---------
RFQ
VESTIL EHLTGT-4472-2-48 Electric Hydraulic Ground Lift Table, Tilt, 2000 Lbs Capacity, 44 x 72 Inch Size | CE3CVZ EHLTGT-4472-2-4872 3/4"44"47.312"46.812"Steel8 ft.1/2"Blue€9,025.54
RFQ
VESTIL EHLTGT-4472-4-48 Electric Hydraulic Ground Lift Table, Tilt, 4000 Lbs Capacity, 44 x 72 Inch Size | CE3CWA EHLTGT-4472-4-4872 3/4"44"47.312"46.812"Steel8 ft.1/2"Blue€11,289.12
RFQ
VESTIL EHLTGT-5252-1-36 Electric Hydraulic Ground Lift Table, Tilt, 1000 Lbs Capacity, 52 x 52 Inch Size | CE3CWB EHLTGT-5252-1-36---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTGT-5252-2-36 Electric Hydraulic Ground Lift Table, Tilt, 2000 Lb. Capacity, 52 x 52 Inch Size
€8,536.49 /unit