VESTIL EHLTG-5250-4-36 Ground Lift Scissor Table 4000 lb Capacity 52 x 51.5 | AG7RJB

VESTIL EHLTG-5250-4-36 Ground Lift Scissor Table, 4000 Lb. Capacity, 52 Inch x 51.5 Inch Size, Steel

Item: AG7RJB Model: EHLTG-5250-4-36Cross Ref: 58RM21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,599.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedNo
Cord Length8 ft.
Height8 1/2"
Length56 1/4"
Load Capacity4000 lbs.
Lowered Height1/2"
MaterialSteel
Max. Height35 1/2"
Operating Pressure3000 psi
Operation TypeFoot Operated, Pneumatic
Overload ProtectionYes
Phase3
Platform Length51 1/2"
Platform Width52"
Power SourceElectric Corded
Raised Height36"
Remote Power Unit Height12 1/2"
Remote Power Unit Length32 1/2"
Remote Power Unit Width12"
Width74.812"

Shipping Info:

Ship weight (kg) 778.05
Ship height (cm)58.42
Ship length (cm)172.72
Ship width (cm)220.98
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthMax. HeightHeightLift Time DownLift Time UpPhasePrice
VESTIL EHLTG-3850-2-36 Ground Lift Scissor Table 2000 lb Capacity 38" x 50" | AG7RHR EHLTG-3850-2-362000 lbs.50"38"35 1/2"8 1/2"13 sec.40 sec.3€6,840.50
RFQ
VESTIL EHLTG-3850-4-36 Ground Lift Scissor Table 4000 lb Capacity 38" x 50" | AG7RHT EHLTG-3850-4-364000 lbs.50"38"35 1/2"8 1/2"18 sec.50 sec.3€8,061.41
RFQ
VESTIL EHLTG-4450-2-36 Ground Lift Scissor Table 2000 lb Capacity 44" x 51.5" | AG7RHU EHLTG-4450-2-362000 lbs.51 1/2"44"35 1/2"8 1/2"13 sec.40 sec.3€6,968.79
RFQ
VESTIL EHLTG-4450-4-36 Ground Lift Scissor Table 4000 lb Capacity 44" x 51.5" | AG7RHV EHLTG-4450-4-364000 lbs.51 1/2"44"35 1/2"8 1/2"18 sec.50 sec.3€8,308.43
RFQ
VESTIL EHLTG-4470-2-48 Ground Lift Scissor Table 2000 lb Capacity 44" x 73" | AG7RHW EHLTG-4470-2-482000 lbs.73"44"47 1/2"10.437"18 sec.52 sec.3€8,944.86
RFQ
VESTIL EHLTG-4470-4-48 Ground Lift Scissor Table 4000 lb Capacity 44" x 73" | AG7RHX EHLTG-4470-4-484000 lbs.73"44"47 1/2"10.437"18 sec.62 sec.3€10,045.91
RFQ
VESTIL EHLTG-5250-2-36 Ground Lift Scissor Table 2000 lb Capacity 52" x 51.5" | AG7RJA EHLTG-5250-2-362000 lbs.51 1/2"52"35 1/2"8 1/2"--3€7,186.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLTG-5250-4-36 Ground Lift Scissor Table, 4000 Lb. Capacity, 52 Inch x 51.5 Inch Size, Steel
€8,599.15 /unit