VESTIL EHLT-2-43 Electric Hydraulic Lift Table, 2000 Lbs Capacity, 43 Inch Height | CE3CTJ

VESTIL EHLT-2-43 Electric Hydraulic Lift Table, 2000 lb., 43 Inch Height

Item: CE3CTJ Model: EHLT-2-43
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,260.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Lift Table
ColorBlue
Height43"
Length72"
MaterialAluminum
Width48"

Shipping Info:

Ship weight (kg) 332.1
Ship height (cm)40.64
Ship length (cm)154.94
Ship width (cm)124.46
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform MaterialRaised HeightLowered HeightMax. Travel DistanceFrame MaterialMotor HpTravel TimeVertical TravelPrice
VESTIL EHLT-2448-2-43 Electric Hydraulic Lift Table 2000 lb Capacity 24" x 48" | AG7RFM EHLT-2448-2-43Steel43"7"36"Steel2 hp11 sec.36"€4,260.76
VESTIL EHLT-2448-3-43 Electric Hydraulic Lift Table 3000 lb Capacity 24" x 48" | AG7RFN EHLT-2448-3-43Steel43"7"36"Steel2 hp16 sec.36"€4,802.87
VESTIL EHLT-2448-4-43 Electric Hydraulic Lift Table 4000 lb Capacity 24" x 48" | AG7RFP EHLT-2448-4-43Steel43"7"36"Steel2 hp22 sec.36"€5,278.06
VESTIL EHLT-2466-2-55 Electric Hydraulic Lift Table 2000 lb Capacity 24" x 66" | AG7RFQ EHLT-2466-2-55Steel55"7"48"Steel2 hp16 sec.48"€5,412.74
RFQ
VESTIL EHLT-3060-2-43 Hydraulic Lift Table, Electric, 2000 lbs Capacity, 30" x 60" | AG7RFT EHLT-3060-2-43Steel43"7"36"Steel2 hp11 sec.36"€4,260.76
RFQ
VESTIL EHLT-3060-3-43 Electric Hydraulic Lift Table 3000 lb Capacity 30" x 60" | AG7RFU EHLT-3060-3-43Steel43"7"36"Steel2 hp16 sec.36"€4,802.87
RFQ
VESTIL EHLT-3060-4-43 Electric Hydraulic Lift Table 4000 lb Capacity 30" x 60" | AG7RFV EHLT-3060-4-43Steel43"7"36"Steel2 hp22 sec.36"€5,278.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLT-2-43 Electric Hydraulic Lift Table, 2000 lb., 43 Inch Height
€4,260.76 /unit