VESTIL EH-68-45 Electric Hydraulic Dock Leveler, 45000 lb., 6 x 8 Feet Size, Brown/Yellow, Steel

Item: CE3CQN Model: EH-68-45
Limited Availability
€8,499.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Hydraulic Dockleveler
Bumper Height10"
Bumper Length4 1/2"
Bumper Projection4 1/2"
Bumper Thickness4 1/2"
Bumper Width14"
Deck Length4 1/2"
Deck Width14"
Height23 1/2"
Length100"
Lip Projection16"
Load Capacity45000 lbs.
MaterialPolystyrene
Motor Hp2 hp
Phase3
Service Range Above Dock12"
Service Range Below Dock12"
Voltage460V
Width72"

Shipping Info:

Ship weight (kg) 1.0575
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeightBumper WidthBumper HeightBumper ProjectionBumper ThicknessLip ProjectionPrice
VESTIL EH-68-20 Dockleveler Electric Hydraulic 6 x 8 Ft 20000 lb Capacity | AG7RFC EH-68-2020000 lbs.Steel48"14"10"4 1/2"4 1/2"16"€6,855.34
RFQ
VESTIL EH-610-20 Electric Hydraulic Dockleveler, 20 Lbs Capacity, 6 x 10 Feet Size | CE3CPL EH-610-2020000 lbs.Aluminum24"14"10"4 1/2"4 1/2"16"€7,479.02
VESTIL EH-610-25 Electric Hydraulic Dockleveler, 25 Lbs Capacity, 6 x 10 Feet Size | CE3CPM EH-610-2525000 lbs.Aluminum24"14"10"4 1/2"4 1/2"16"€7,552.23
VESTIL EH-610-30 Electric Hydraulic Dockleveler, 30 Lbs Capacity, 6 x 10 Feet Size | CE3CPN EH-610-3030000 lbs.Aluminum23 1/2"14"10"4 1/2"4 1/2"16"€9,472.04
VESTIL EH-610-35 Electric Hydraulic Dockleveler, 35 Lbs Capacity, 6 x 10 Feet Size | CE3CPP EH-610-3535000 lbs.Aluminum23 1/2"14"10"4 1/2"4 1/2"16"€9,624.82
RFQ
VESTIL EH-610-40 Electric Hydraulic Dockleveler, 40 Lbs Capacity, 6 x 10 Feet Size | CE3CPQ EH-610-4040000 lbs.Steel24"14"10"4 1/2"4 1/2"16"€10,022.56
VESTIL EH-610-45 Electric Hydraulic Dockleveler, 45 Lbs Capacity, 6 x 10 Feet Size | CE3CPR EH-610-4545000 lbs.Polystyrene23 1/2"14"10"4 1/2"4 1/2"16"€10,278.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EH-68-45 Electric Hydraulic Dock Leveler, 45000 lb., 6 x 8 Feet Size, Brown/Yellow, Steel
€8,499.34 /unit