VESTIL EH-4860 Economizer Dock Plate, 2900 Lb. Capacity, 48 Inch x 60 Inch Size, Silver, Aluminum

Item: AG7REP Model: EH-4860
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,300.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Bevel Angle11°
ColorSilver
Distance From Bend To Edge9"
HandlesYes
Height12 1/2"
Height Difference Between Truck And Door9"
Height Differential9"
Leg Height12"
Length60"
Load Capacity2900 lbs.
MaterialAluminum
Usable Length60"
Usable Width48"
Width54"

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)30.48
Ship length (cm)152.4
Ship width (cm)121.92
HS code7610900080
Country of OriginUS

Product Variants

ProductModelLoad CapacityUsable WidthUsable LengthHeight DifferentialHeight Difference Between Truck And DoorLeg HeightMaterialColorPrice
VESTIL EH-3024 Aluminium Economizer Dockplate 1/2" 5200 lb Capacity 30" x 24" | AG7RDV EH-30245200 lbs.30"24"3"3"6"AluminumSilver€371.18
VESTIL EH-3030 Aluminium Economizer Dockplate 1/2" 4100 lb Capacity 30" x 30" | AG7RDW EH-30304100 lbs.30"30"4"4"6"AluminumSilver€425.24
VESTIL EH-3036 Aluminium Economizer Dockplate 1/2" 3500 lb Capacity 30" x 36" | AG7RDX EH-30363500 lbs.30"36"5"5"9"AluminumSilver€517.48
VESTIL EH-3048 Aluminium Economizer Dockplate 1/2" 2600 lb Capacity 30" x 48" | AG7RDY EH-30482600 lbs.30"48"7"7"9"AluminumSilver€667.09
VESTIL EH-3624 Aluminium Economizer Dockplate 1/2" 6200 lb Capacity 36" x 24" | AG7RDZ EH-36246200 lbs.36"24"3"3"6"AluminumSilver€434.87
VESTIL EH-3630 Aluminium Economizer Dockplate 1/2" 5100 lb Capacity 36" x 30" | AG7REA EH-36305100 lbs.36"30"4"4"6"AluminumSilver€509.12
VESTIL EH-3636 Aluminium Economizer Dockplate 1/2" 4300 lb Capacity 36" x 36" | AG7REB EH-36364300 lbs.36"36"5"5"9"AluminumSilver€591.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EH-4860 Economizer Dock Plate, 2900 Lb. Capacity, 48 Inch x 60 Inch Size, Silver, Aluminum
€1,300.29 /unit