VESTIL EDGE-S7 Steel Edge Guards, 7.5 x 4 - 10 Pieces | AG7RDN

VESTIL EDGE-S7 Steel Edge Guard, 7.5 Inch x 4 Inch Size, Pack of 10

Item: AG7RDN Model: EDGE-S7
In Stock

Get it by Tuesday, Jun 10

€81.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Edge Guard
ColorSilver
DesignEdge
Height7 1/2"
MaterialSteel
Pack Size10
Thickness0.09"
Usable Length4"
Width4 22/25"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)25.4
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialColorHeightThicknessDesignUsable LengthPrice
VESTIL EDGE-N1 Nylon Edge Guards 100 Pieces 5.375" x 3.875" | AG7RDF EDGE-N1NylonCream5.38"0.11"Edge-€130.35
VESTIL EDGE-P1 Plastic Edge Guards 1000 lb Capacity Pieces 1" x 1.25" | AG7RDG EDGE-P1PlasticWhite1 1/4"1/16"Edge-€126.15
VESTIL EDGE-P2 Plastic Edge Guards 1000 lb Capacity Pieces 2.15" x 2.5" | AG7RDH EDGE-P2PlasticBlack2 1/2"1/16"Edge-€216.36
VESTIL EDGE-P5 Plastic Edge Guards 100 Pieces 5.5" x 4" | AG7RDJ EDGE-P5PlasticWhite5.19"0.07"Edge-€78.33
VESTIL EDGE-R12 Rubber Edge Guards 50 Pieces 5.75" x 12" | AG7RDK EDGE-R12RubberBlack5 3/4"0.21"Edge-€116.52
VESTIL EDGE-R6 Rubber Edge Guards 100 Pieces 5" x 6" | AG7RDL EDGE-R6RubberBlack5"0.21"Edge-€182.35
VESTIL EDGE-S6 Steel Edge Guards, 6" x 4" - 10 Pieces | AG7RDM EDGE-S6SteelSilver6"0.09"Edge-€45.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EDGE-S7 Steel Edge Guard, 7.5 Inch x 4 Inch Size, Pack of 10
€81.64 /unit