VESTIL DSHRT-2 Hard Top Drum Storage, 2 Drum with Drain | AG7QYH

VESTIL DSHRT-2 Hard Top Drum Storage, 2 Drum with Drain

Item: AG7QYH Model: DSHRT-2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemCovered IBC Containment Unit
Capacity4500 lbs.
ColorYellow
Compatible Fork Thickness4"
Compatible Fork Width7 1/4"
Fork Pocket Center29 1/2"
Head Space23 3/4"
Height74 1/2"
Length41 1/4"
MaterialPolyethylene
Number Of Drums2
OrientationVertical
Pallet Height8 3/4"
Sump Capacity66 gal.
Width67 1/4"

Shipping Info:

Ship weight (kg) 117
Ship height (cm)187.96
Ship length (cm)106.68
Ship width (cm)172.72
HS code3925100000
Country of OriginUS

Product Variants

ProductModelCapacityHeightMaterialPrice
VESTIL DSHRT-4 Hard Top Drum Storage, 4 Drum with Drain | AG7QYJ DSHRT-49000 lbs.79"Polyethylene-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DSHRT-2 Hard Top Drum Storage, 2 Drum with Drain