VESTIL DRUM-P-55 Drum Positioner, 55 Gallon, 800 Lb. Capacity

Item: AG7QXB Model: DRUM-P-55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,508.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Positioner
Capacity800 lbs.
Compatible Fork Thickness2 1/2"
Compatible Fork Width7 1/2"
Drum Dia.23 1/2"
Drum Size55 gal.
Extended Length38"
Extended Width32 1/2"
Fork Pocket Center20 1/2"
Height32.437"
Length75"
Load Capacity800 lbs.
MaterialSteel
Safety Chain IncludedYes
Width32 1/2"

Shipping Info:

Ship weight (kg) 143.1
Ship height (cm)121.92
Ship length (cm)193.04
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelDrum SizeDrum Dia.Load CapacityCompatible Fork ThicknessCompatible Fork WidthMaterialCapacityExtended LengthPrice
VESTIL DRUM-P-30 Drum Positioner 30 Gallon 800 Lb Capacity | AG7QXA DRUM-P-3030 gal.20"800 lbs.2 1/2"7 1/2"Steel800 lbs.38"€1,473.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DRUM-P-55 Drum Positioner, 55 Gallon, 800 Lb. Capacity
€1,508.19 /unit