VESTIL DRUM-DP-HD-30-BU Drum Dolly, Heavy Duty, Polyethylene, Blue, 30 Gallon Capacity | CE3CMY

VESTIL DRUM-DP-HD-30-BU Drum Dolly, Heavy Duty, Polyethylene, Blue, 30 Gallon Capacity

Item: CE3CMY Model: DRUM-DP-HD-30-BU
In Stock

Get it by Tuesday, Jun 10

€114.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dolly
Batteries IncludedNo
Capacity600 lbs.
Caster Dia.3"
Caster LockNo
Caster MaterialHard Rubber
Caster TypeSwivel
Caster Width1/4"
Drum Size30 gal.
Handle IncludedNo
Height8.63"
Inside Dia.19 1/8"
MaterialAluminum
Non-marking CastersYes
Number Of Casters4
Polyethylene Thickness60 mil.
Tilt FeatureNo
Works With Bucket5 gal.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)21.91
Ship length (cm)50.17
Ship width (cm)50.17
Country of OriginUS

Product Variants

ProductModelColorInside Dia.HeightFrame MaterialNumber Of CastersCaster MaterialHandle IncludedCaster TypePrice
VESTIL DRUM-DP-HD-30-BK Drum Dolly, Heavy Duty, Polyethylene, Black, 30 Gallon Capacity | CE3CMX DRUM-DP-HD-30-BK-19 1/8"8.63"-4Hard RubberNoSwivel€114.54
VESTIL DRUM-DP-HD-55-BK Drum Dolly, Heavy Duty, Polyethylene, Black, 55 Gallon Capacity | CE3CMZ DRUM-DP-HD-55-BK-23 5/8"8 1/2"-4Hard RubberNoSwivel€120.86
VESTIL DRUM-DP-HD-55-BU Drum Dolly, Heavy Duty, Polyethylene, Blue, 55 Gallon Capacity | CE3CNA DRUM-DP-HD-55-BU-23 5/8"8 1/2"-4Hard RubberNoSwivel€120.86
VESTIL DRUM-DP-LD-30-BK Drum Dolly, Light Duty, Polyethylene, Black, 30 Gallon Capacity | CE3CNB DRUM-DP-LD-30-BKBlack19 1/8"8 11/25"HDPE4Hard RubberNoSwivel€102.76
VESTIL DRUM-DP-LD-30-BU Drum Dolly, Light Duty, Polyethylene, Blue, 30 Gallon Capacity | CE3CNC DRUM-DP-LD-30-BUBlue19 1/8"8 11/25"HDPE4Hard RubberNoSwivel€102.76
VESTIL DRUM-DP-LD-55-BK Drum Dolly, Light Duty, Polyethylene, Black, 55 Gallon Capacity | CE3CND DRUM-DP-LD-55-BKBlack23 5/8"8.31"HDPE4Hard RubberNoSwivel€113.44
VESTIL DRUM-DP-LD-55-BU Drum Dolly, Light Duty, Polyethylene, Blue, 55 Gallon Capacity | CE3CNE DRUM-DP-LD-55-BUBlue23 5/8"8.31"HDPE4Hard RubberNoSwivel€113.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DRUM-DP-HD-30-BU Drum Dolly, Heavy Duty, Polyethylene, Blue, 30 Gallon Capacity
€114.54 /unit