VESTIL DRP-V-9636 Dunnage Rack, Vented Top, 96 x 36 Inch Size

Item: AG7QWD Model: DRP-V-9636
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemDunnage Rack
ColorBlack
Depth36"
Height12"
Installation Hardware IncludedYes
Length96"
Load Capacity2000 lbs.
MaterialHDPE
Number Of Bays1
Width36"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)50.8
Ship length (cm)243.84
Ship width (cm)101.6
HS code9403708031
Country of OriginUS

Product Variants

ProductModelDepthLoad CapacityMaterialHeightColorInstallation Hardware IncludedNumber Of BaysPrice
VESTIL DRP-S-3624 Dunnage Rack Solid Top - 36 x 24 | AG7QVP DRP-S-362424"700 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-3636 Dunnage Rack Solid Top - 36 x 36 | AG7QVQ DRP-S-363636"1000 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-4824 Dunnage Rack Solid Top - 48 x 24 | AG7QVR DRP-S-482424"900 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-6624 Dunnage Rack Solid Top - 66 x 24 | AG7QVT DRP-S-662424"1400 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-6636 Dunnage Rack Solid Top - 66 x 36 | AG7QVU DRP-S-663636"1900 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-9624 Dunnage Rack Solid Top - 96 x 24 | AG7QVV DRP-S-962424"1800 lbs.HDPE12"BlackYes1-
RFQ
VESTIL DRP-S-9636 Dunnage Rack Solid Top - 96 x 36 | AG7QVW DRP-S-963636"2700 lbs.HDPE12"BlackYes1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DRP-V-9636 Dunnage Rack, Vented Top, 96 x 36 Inch Size