VESTIL DOME-5.5 Protective Dome Cover, For 5-1/2 Inch Bollards

Item: AG7QUF Model: DOME-5.5Cross Ref: 813X40
In Stock

Get it by Tuesday, Jun 10

€40.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard Dome Cover
AssemblyAssembled
ColorYellow
Diameter5 1/2"
Height3"
Length14"
MaterialSteel
Outside Dia.14"
Pack Size1
Width14"
Compatible With Grainger Part Number172L75, 3JJF3, 44PM24, 45XC67, 8GDR5
Compatible With Manufacturer Model NumberBOL-24-5.5, BOL-36-5.5, BOL-42-5.5, BOL-48-5.5, BOL-62-5.5, BOL-72-5.5, BOL-JK-24-5.5, BOL-JK-36-5.5, BOL-JK-42-5.5, BOL-JK-48-5.5, BOL-JKS-24-5.5, BOL-JKS-36-5.5, BOL-JKS-42-5.5, BOL-JKS-48-5.5, BOL-RF-24-5.5, BOL-RF-36-5.5, BOL-RF-42-5.5, BOL-RF-48-5.5
FinishPowder Coated
Inside Diameter5 3/4"
Outside Diameter14"
Overall Height2 3/4"
Overall Length5 1/2"
Overall Width5 1/2"
Product TypeBollard Dome Cover
Weight9 lbs.

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)15.24
Ship length (cm)48.26
Ship width (cm)48.26
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightMaterialOutside Dia.ColorAssemblyPrice
VESTIL DOME-4.5 Protective Dome For 4-1/2" Bollards | AG7QUE DOME-4.53"Steel14"YellowAssembled€40.29
VESTIL DOME-4.5-BOx Protective Dome Cover | CE3CMH DOME-4.5-BOx2.81"Decal, Label14"Yellow-€40.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DOME-5.5 Protective Dome Cover, For 5-1/2 Inch Bollards
€40.29 /unit