VESTIL DOL-4048-8T Pallet Dolly, 8 Rollers, 40 x 48 Inch Size, 4000 Lb. Capacity, Aluminiuim, Tilt Deck

Item: AG7QTH Model: DOL-4048-8T
In Stock

Get it by Tuesday, Jun 10

€423.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Dolly
Assembled/unassembledAssembled
Capacity6000 lbs.
Caster MaterialPhenolic
Caster Size3" x 3 1/2"
Caster TypeRigid , Roller
ColorSilver
Depth48"
For Use WithPallets
Height4 1/4"
Length48"
MaterialAluminum
Number Of Casters8
Platform Height4 1/2"
Platform Length48"
Platform MaterialAluminum
Platform StyleTilt
Platform Width40"
Roller Dia.3 1/2"
Roller TypePhenolic
Roller Width3"
Size40" x 48"
Static Load Capacity6000 lbs.
StyleTilt
Width40"

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeStatic Load CapacityStyleDepthSizeColorRoller Dia.Price
VESTIL DOL-3636-10T Aluminiuim Pallet Dolly, 10 Rollers, 36" x 36", 8000 lb Capacity | AG7QRR DOL-3636-10T4 1/4"3" x 3 1/2"8000 lbs.Tilt36"36" x 36"Silver3 1/2"€437.96
VESTIL DOL-3636-6NT Aluminiuim Pallet Dolly, 6 Rollers, 36" x 36", 4000 lb Capacity | AG7QRT DOL-3636-6NT4 1/4"3" x 3 1/2"4000 lbs.Non Tilt36"36" x 36"Silver3 1/2"€316.99
VESTIL DOL-3636-6T Aluminiuim Pallet Dolly, 6 Rollers, 36" x 36" 4000 lb Capacity, Tilt Deck | AG7QRU DOL-3636-6T4 1/4"3" x 3 1/2"4000 lbs.Tilt36"36" x 36"Silver3 1/2"€316.99
VESTIL DOL-3636-8T Aluminiuim Pallet Dolly, 8 Rollers, 36" x 36", 6000 lb Capacity, Tilt Deck | AG7QRV DOL-3636-8T4 1/4"3" x 3 1/2"6000 lbs.Tilt36"36" x 36"Silver3 1/2"€393.48
VESTIL DOL-3642-10T Aluminiuim Pallet Dolly, 10 Rollers, 36" x 42", 8000 lb Capacity | AG7QRW DOL-3642-10T4 1/4"3" x 3 1/2"8000 lbs.Tilt42"36" x 42"Silver3 1/2"€445.34
VESTIL DOL-3642-6NT Aluminiuim Pallet Dolly, 6 Rollers, 36" x 42", 4000 lb Capacity | AG7QRX DOL-3642-6NT4 1/4"3 1/2" x 3"4000 lbs.Non Tilt---3 1/2"€329.74
VESTIL DOL-3642-6T Aluminiuim Pallet Dolly, 6 Rollers, 36" x 42", 4000 lb Capacity, Tilt Deck | AG7QRY DOL-3642-6T4 1/4"3" x 3 1/2"4000 lbs.Tilt42"36" x 42"Silver3 1/2"€329.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DOL-4048-8T Pallet Dolly, 8 Rollers, 40 x 48 Inch Size, 4000 Lb. Capacity, Aluminiuim, Tilt Deck
€423.10 /unit