VESTIL DIE-2430-48-C Ergo Manual Chrome Platform Table 49.5 | AG7QPL

VESTIL DIE-2430-48-C Ergo Manual Chrome Platform Table, 49.5 Inch Size

Item: AG7QPL Model: DIE-2430-48-C
In Stock

Get it by Thursday, Jun 12

€1,476.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity2000 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Frame MaterialSteel
Front Caster Dia.5"
Front Caster MaterialPoly On Steel
Handle Height38"
Handle Length38"
Height38"
Length45 3/4"
Lifting Height Max.48"
Lowered Height30 1/2"
MaterialSteel
Max. Travel Distance17 1/2"
Min. Lifting Height30 1/2"
Number Of Casters4
Operation TypeFoot Operated
Platform FinishChrome Plated
Platform Length30"
Platform MaterialSteel
Platform Width24"
Power SourceManual
Raised Height48"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Width24"

Shipping Info:

Ship weight (kg) 132.75
Ship height (cm)114.3
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelMin. Lifting HeightLifting Height Max.Lowered HeightRaised HeightMax. Travel DistancePower SourceFront Caster Dia.Rear Caster Dia.Price
VESTIL DIE-2430-36 Ergo Manual Die Table 36" | AG7QPH DIE-2430-3624"36"24"36"12"Manual5"5"€1,186.88
VESTIL DIE-2430-36-C Ergo Manual Chrome Platform Table 37" | AG7QPJ DIE-2430-36-C24 1/2"36"24 1/2"36"11 1/2"Manual5"5"€1,340.62
VESTIL DIE-2430-48 Ergo Manual Die Table 49.5" | AG7QPK DIE-2430-4830"48"30"48"18"Manual5"5"€1,241.00
VESTIL DIE-2430-60 Ergo Manual Die Table 60" | AG7QPM DIE-2430-6036"60"36"60"24"Manual5"5"€1,282.37
VESTIL DIE-2430-60-C Ergo Manual Chrome Platform Table 62" | AG7QPN DIE-2430-60-C36 3/4"60 3/4"36 3/4"60 3/4"24"Manual5"5"€1,512.50
VESTIL DIE-2430-DC-C Die Table 24" x 30" DC Powered | AG7QPP DIE-2430-DC-C24"51"24"51"27"Electric6"6"€3,998.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DIE-2430-48-C Ergo Manual Chrome Platform Table, 49.5 Inch Size
€1,476.37 /unit