VESTIL DIB-96 Dockplate Insulation Blanket, 96 Inch Length

Item: AG7QPG Model: DIB-96
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€110.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTarp
ColorBlue
Depth96"
Height1"
Length96"
Mildew ResistantYes
Mounting Hardware IncludedNot Required
Pack Size1
Thickness1"
WaterproofYes
Width90"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)10.16
Ship length (cm)246.38
Ship width (cm)15.24
HS code5811004000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DIB-96 Dockplate Insulation Blanket, 96 Inch Length
€110.29 /unit