VESTIL DH-PU2.4-2436 Ergonomic Handle Cart Poly Casters 3600 lb Capacity 24 x 36 | AG7QPB

VESTIL DH-PU2.4-2436 Ergonomic Handle Cart, Poly Caster, 3600 Lb. Capacity, 24 x 36 Inch Size

Item: AG7QPB Model: DH-PU2.4-2436
In Stock

Get it by Thursday, Jun 12

€629.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Handle Utility Cart
Capacity Per Shelf2000 lbs.
Caster Dia.8"
Caster LockNo
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Frame MaterialSteel
Front Caster Dia.8"
Front Caster MaterialPolyurethane
Front Caster Width2"
Handle TypeErgonomic
Height41"
IncludesErgonomic Handle, 2000 lbs. Shelf Capacity
Indoor/outdoorIndoor
Length42"
Load Capacity3600 lbs. , 4000 lbs.
MaterialSteel
Max. Cart Capacity4000 lbs.
Number Of Caster Wheels4
Number Of Shelves2
Platform Length35 1/2"
Platform Width24"
Rear Caster Dia.8"
Rear Caster MaterialPolyurethane
Rear Caster Width2"
Shelf Capacity2000 lbs.
Shelf Clearance22 1/2"
Shelf Width24"
Width24 1/2"

Shipping Info:

Ship weight (kg) 90.9
Ship height (cm)81.28
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthMaterialNumber Of ShelvesHeightCaster MaterialShelf ClearancePlatform LengthPrice
VESTIL DH-MR2-2436 Ergonomic Handle Cart Rubber Casters 24 x 36 | AG7QMZ DH-MR2-24362400 lbs.24"Steel241"Mold On Rubber22 1/2"36"€540.93
VESTIL DH-MR2-2448 Ergonomic Handle Cart Rubber Casters 24 x 48 | AG7QNA DH-MR2-24482400 lbs.24"Steel241"Mold On Rubber22 1/2"48"€583.29
VESTIL DH-MR2-3060 Ergonomic Handle Cart Rubber Casters 30 x 60 | AG7QNB DH-MR2-30602400 lbs.30"Steel241"Mold On Rubber22 1/2"60"€681.92
RFQ
VESTIL DH-PH4-2436 Heavy Duty Ergonomic Handle Cart 2-shelf 24" x 36" | AG7QNC DH-PH4-24364000 lbs.24"Steel241"Glass Filled Nylon22 1/2"36"€593.98
VESTIL DH-PH4-2436-3 Heavy Duty Ergonomic Handle Cart 3-shelf 24" x 36" | AG7QND DH-PH4-2436-34000 lbs.24"Steel341"Glass Filled Nylon10 1/4"36"€676.66
VESTIL DH-PH4-2448 Heavy Duty Ergonomic Handle Cart 2-shelf 24" x 48" | AG7QNF DH-PH4-24484000 lbs.24"Steel241"Glass Filled Nylon22 1/2"48"€648.01
VESTIL DH-PH4-2448-3 Heavy Duty Ergonomic Handle Cart 3-shelf 24" x 48" | AG7QNG DH-PH4-2448-34000 lbs.24"Steel341"Glass Filled Nylon10 1/4"48"€734.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DH-PU2.4-2436 Ergonomic Handle Cart, Poly Caster, 3600 Lb. Capacity, 24 x 36 Inch Size
€629.91 /unit