VESTIL DH-PH4-2460-D Ergonomic Handle Cart with Drain 24 x 60 Yellow | AG7QNL

VESTIL DH-PH4-2460-D Ergonomic Handle Cart, with Drain, 24 Inch x 60 Inch Size, Yellow

Item: AG7QNL Model: DH-PH4-2460-D
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Raised Handle Utility Cart With Drain
Caster Dia.8"
Caster LockNo
Caster MaterialGlass Filled Nylon
Caster Width2"
ColorYellow
Drain Hole Dia.2.562"
Fitting Size1/4"
Fitting TypeFNPT
Frame MaterialSteel
Front Caster Dia.8"
Front Caster MaterialGlass Filled Nylon
Front Caster Width2"
Handle TypeErgonomic
Height41.062"
IncludesErgonomic Handle; 2,000 Lbs. Shelf Capacity; 2 9/16" Drain Hole Diameter- Brass Valve
Indoor/outdoorIndoor
Length66.937"
Load Capacity4000 lbs.
MaterialSteel
Max. Cart Capacity4000 lbs.
Number Of Caster Wheels4
Number Of Shelves2
Platform Length59.812"
Platform Width23.812"
Rear Caster Dia.8"
Rear Caster MaterialGlass Filled Nylon
Rear Caster Width2"
Seal TypePTFE
Shelf Capacity2000 lbs.
Shelf Clearance20 3/4"
Shelf Height36.19"
Shelf Width23 4/5"
Usable Length59.812"
Usable Width23.812"
Valve MaterialBrass
Width24 1/2"

Shipping Info:

Ship weight (kg) 108
Ship height (cm)81.28
Ship length (cm)162.56
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthMaterialShelf LengthHeightCaster MaterialPlatform LengthPlatform WidthPrice
VESTIL DH-PH4-2436-D Ergonomic Handle Cart with Drain 24" x 36 Yellow | AG7QNE DH-PH4-2436-D4000 lbs.23 4/5"Steel-41.312"Glass Filled Nylon35.812"23.812"-
RFQ
VESTIL DH-PH4-2448-D Ergonomic Handle Cart with Drain 24" x 48 Yellow | AG7QNH DH-PH4-2448-D4000 lbs.23 4/5"Steel-41.437"Glass Filled Nylon47.812"23.812"-
RFQ
VESTIL DH-PH4-2472-D Ergonomic Handle Cart with Drain 24" x 72 Yellow | AG7QNP DH-PH4-2472-D4000 lbs.23 4/5"Steel-41.062"Glass Filled Nylon71.812"23.812"-
RFQ
VESTIL DH-PH4-3060-D Ergonomic Handle Cart with Drain 30" x 60 Yellow | AG7QNQ DH-PH4-3060-D4000 lbs.29 4/5"Steel-41.437"Glass Filled Nylon59.812"29.812"-
RFQ
VESTIL DH-PH4-3448-D Ergonomic Handle Cart with Drain 34" x 48 Yellow | AG7QNU DH-PH4-3448-D4000 lbs.33 4/5"Steel-41.062"Glass Filled Nylon47.812"33.812"-
RFQ
VESTIL DH-PH4-3460-D Ergonomic Handle Cart with Drain 34" x 60 Yellow | AG7QNX DH-PH4-3460-D4000 lbs.33 4/5"Steel-41.062"Glass Filled Nylon59.812"33.812"-
RFQ
VESTIL DH-PH4-3472-D Ergonomic Handle Cart with Drain 34" x 72 Yellow | AG7QPA DH-PH4-3472-D4000 lbs.33 4/5"Steel-41.062"Glass Filled Nylon71.812"33.812"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DH-PH4-2460-D Ergonomic Handle Cart, with Drain, 24 Inch x 60 Inch Size, Yellow