VESTIL DCR-205-8-DC Drum Carrier/Rotator, Fork Truck, 880 Lb. Capacity,Yellow, Steel, 12V DC

Item: AG7QJT Model: DCR-205-8-DC
In Stock

Get it by Tuesday, Jun 10

€4,146.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Carrier/Rotator
Capacity800 lbs.
Chain Length56"
Drum MaterialSteel
Drum Restraint MethodChain
Drum Size55 gal.
Fork Pocket Center32"
Fork Pocket Height2 5/8"
Fork Pocket Size7 1/2"
Fork Pocket Width7 5/8"
Fork Thickness2"
Height20 5/8"
Length38 3/4"
MaterialSteel
Power SourceElectric Cordless
Rotation360°
Spool/coil Length (ft.)4 ft. to 20 ft.
Width40"

Shipping Info:

Ship weight (kg) 155.7
Ship height (cm)68.58
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityDrum MaterialRotationChain LengthDrum Restraint MethodDrum SizeFork Pocket CenterFork Pocket HeightPrice
VESTIL DCR-205-12-DC DC Fork Truck Drum Carrier/rotator 1200 | AG7QJN DCR-205-12-DC1200 lbs.Steel360°56"Chain55 gal.32"2 5/8"€4,046.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCR-205-8-DC Drum Carrier/Rotator, Fork Truck, 880 Lb. Capacity,Yellow, Steel, 12V DC
€4,146.20 /unit