VESTIL DCR-205-15 Drum Carrier/Rotator, Fork Truck 1500 Lb. Capacity, Yellow, Steel

Item: AG7QJP Model: DCR-205-15
In Stock

Get it by Tuesday, Jun 10

€932.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Carrier/Rotator
Capacity1500 lbs.
Chain Length56"
ColorYellow
Drum Cradle FinishZinc Plated
Drum MaterialSteel
Drum Restraint MethodChain
Drum Size55 gal.
Fork Pocket Center31 3/8"
Fork Pocket Height2 5/8"
Fork Pocket Size7 1/2"
Fork Pocket Width7"
Fork Thickness1 1/2"
Height21 3/8"
IncludesIncludes 15 Ft. Rotation Chain, 56 Ft. Safety Chain, And 33 In. Drum Restraint Chain
Length30"
MaterialSteel
Numbers Of Crank Turns Per 90 Deg. Rotation10
Power SourceManual
Rotation360°
Rotation Chain15 ft.
Width38 3/8"

Shipping Info:

Ship weight (kg) 99.9
Ship height (cm)66.04
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Compatible Accessories:

  • Vestil DCR-R-815-HC Hand Crank: These hand cranks fit onto this fork truck drum carrier / rotator for replacing the pull chain used to rotate the drums.

Standards and Approvals:

  • OSHA

Frequently Asked Questions:

Q. What is the load capacity of this Vestil DCR-205-15 fork truck drum carrier / rotator?

A. This fork truck drum carrier / rotator has a uniform capacity of 1500 lb.

Q. Can all types of drums be transported by this fork truck drum carrier / rotator?

A. Vestil DCR-205-15 is compatible with steel drums having a size of 55 gallons.

Q. What is this Vestil DRUM-LRT-EC made of?

A. This portable drum lifter / rotator / transporter has steel construction for long-term operability & strength. The unit's drum cradle is zinc plated for withstanding chemical exposures.

Q. How many turns of the crank are required for rotating this fork truck drum carrier / rotator?

A. Users need to turn the crank of this Vestil DCR-205-15 unit 10 times for a 90-degree rotation of the drum.

Product Variants

ProductModelCapacityDrum Restraint MethodFork Pocket CenterFork Pocket WidthNumbers Of Crank Turns Per 90 Deg. RotationDrum MaterialRotationChain LengthPrice
VESTIL DCR-205-20 Fork Truck Drum Carrier/rotator 2000 lb Capacity | AG7QJQ DCR-205-202000 lbs.Dual Ratchet Strap32"7 5/8"15Steel360°56"€2,766.19
VESTIL DCR-205-8 Fork Truck Drum Carrier/rotator 800 lb Capacity | AG7QJR DCR-205-8800 lbs.Chain31 3/8"7"10Steel360°56"€911.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCR-205-15 Drum Carrier/Rotator, Fork Truck 1500 Lb. Capacity, Yellow, Steel
€932.23 /unit