VESTIL DCC-2860-10 Heavy Duty Cradle Cart, 10000 Lb. Capacity, 63 Inch x 31.5 Inch Size

Item: AG7QJB Model: DCC-2860-10
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,222.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar and Pipe Cradle Truck
Capacity10000 lbs.
Caster Dia.8"
Caster Width3"
ColorBlue
Cradle Length51"
Cradle Width27"
Front Wheel Dia.8"
Front Wheel MaterialPhenolic
Height32 3/8"
Length63.062"
Load Capacity10000 lbs.
MaterialSteel
Number Of Casters4
Number Of Wheels4
Rear Wheel Dia.8"
Rear Wheel MaterialSteel
Wheel Width3"
Width31 1/2"

Shipping Info:

Ship weight (kg) 172.35
Ship height (cm)88.9
Ship length (cm)162.56
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Dia.Caster WidthWheel WidthRear Wheel Dia.Cradle LengthFront Wheel Dia.Cradle WidthPrice
VESTIL DCC-28120-10 Heavy Duty Cradle Cart 10000 lb Capacity 123" x 31.5" | AG7QJA DCC-28120-1010000 lbs.8"3"3"8"105"8"27"€1,658.93
VESTIL DCC-2860-4 Heavy Duty Cradle Cart 4000 lb Capacity 60" x 31.5" | AG7QJC DCC-2860-44000 lbs.8"2"2"8"51"8"27"€921.72
RFQ
VESTIL DCC-2896-10 Heavy Duty Cradle Cart 10000 lb Capacity 99" x 31.5" | AG7QJD DCC-2896-1010000 lbs.8"3"3"8"84"8"27"€1,495.50
RFQ
VESTIL DCC-2896-4 Heavy Duty Cradle Cart 4000 lb Capacity 96" x 31.5" | AG7QJE DCC-2896-44000 lbs.8"2"2"8"84"8"27"€1,093.53
RFQ
VESTIL DCC-80 Heavy Duty Cradle Cart 4000 lb Capacity 29" x 29" | AG7QJF DCC-804000 lbs.6"2"2"6"30"6"27 1/2"€480.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCC-2860-10 Heavy Duty Cradle Cart, 10000 Lb. Capacity, 63 Inch x 31.5 Inch Size
€1,222.94 /unit