VESTIL DC-P-55-BU Drum Cover, 55 Gallon Capacity, Blue | CE3CKC

VESTIL DC-P-55-BU Drum Cover, 55 Gallon Capacity, Blue

Item: CE3CKC Model: DC-P-55-BU
In Stock

Get it by Friday, Jun 13

€40.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Cover
ColorBlue
Drum MaterialSteel
Drum Size55 gal.
HandleNo
Head TypeClosed Head
Height5 1/4"
MaterialAluminum
Outside Dia.24 3/4"
Pack Size1

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.34
Ship length (cm)62.87
Ship width (cm)62.87
Country of OriginUS

Product Variants

ProductModelDrum SizeOutside Dia.Head TypeHandleDrum MaterialTemp. RangeCenter Opening Dia.Inside Dia.Price
VESTIL DC-TP-B Black Plastic Drum Cover Close Head 55 Gallon | AG7QKH DC-TP-B55 gal.25"-NoSteel-50°F to +212°F-22 1/2"€110.23
VESTIL DC-TPO Clear Plastic Drum Cover Open Head 55 Gallon | AG7QKJ DC-TPO55 gal.25"-NoSteel-50°F to +212°F--€137.85
VESTIL DC-TPO-B Black Plastic Drum Cover Open Head 55 Gallon | AG7QKK DC-TPO-B55 gal.25"-NoSteel-50°F to +212°F--€137.85
VESTIL DC-P-30-BK Drum Cover, 30 Gallon Capacity, Black | CE3CJN DC-P-30-BK30 gal.20"Closed HeadNoSteel---€31.79
VESTIL DC-P-30-BU Drum Cover, 30 Gallon Capacity, Blue | CE3CJP DC-P-30-BU30 gal.20"Closed HeadNoSteel---€31.79
VESTIL DC-P-30-RD Drum Cover, 30 Gallon Capacity, Closed Drum, Red | CE3CJZ DC-P-30-RD30 gal.20"Closed HeadNoSteel---€30.73
VESTIL DC-P-30-YL Drum Cover, 30 Gallon Capacity, Closed Drum, Yellow | CE3CKA DC-P-30-YL30 gal.20"Closed HeadNoSteel---€30.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DC-P-55-BU Drum Cover, 55 Gallon Capacity, Blue
€40.25 /unit