VESTIL DBT-4RS-PO Drum Truck, 2 Rigid/2 Swivel Poly Wheels, 100Lb. Capacity, Yellow

Item: CE3CHU Model: DBT-4RS-PO
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
ColorYellow
Depth21.062"
Drum MaterialSteel
Drum Size55 gal.
Frame MaterialSteel
Front Caster Dia.3"
Front Caster MaterialPoly On Poly
Front Caster TypeSwivel
Front Caster Width1 1/4"
Height60.63"
Length21.06"
Load Capacity1000 lbs.
Main Caster Dia.10"
Main Caster MaterialPoly On Poly
Main Caster Width2 1/2"
MaterialAluminum
Number Of Main Caster2
Number Of Rear Caster2
Rear Caster Dia.10"
Rear Caster MaterialPoly On Poly
Rear Caster Width2 1/2"
Width23.69"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDrum MaterialDepthRear Caster MaterialFront Caster MaterialFront Caster WidthFront Caster Dia.Front Caster TypeMain Caster MaterialPrice
VESTIL DBT-4R-MR Drum Truck, 4 Rigid Rubber Wheels | CE3CHQ DBT-4R-MRSteel19.562"Molded RubberMolded Rubber2"6"RigidMolded Rubber-
RFQ
VESTIL DBT-4R-PO Drum Truck, 4 Rigid Poly Wheels | CE3CHR DBT-4R-POSteel19.562"Poly On PolyPoly On Poly2"6"RigidPoly On Poly-
RFQ
VESTIL DBT-4RS-MR Drum Truck, 2 Rigid - 2 Swivel Rubber Wheels | CE3CHT DBT-4RS-MRSteel21.062"Molded RubberPoly On Poly1 1/4"3"SwivelMolded Rubber-
RFQ
VESTIL DBT-P-4R-MR Drum Truck, 4 Rigid Rubber Wheels | CE3CHV DBT-P-4R-MRPlastic27 1/4"Molded RubberMolded Rubber2"6"RigidMolded Rubber-
RFQ
VESTIL DBT-P-4R-PO Drum Truck, 4 Rigid Poly Wheels | CE3CHW DBT-P-4R-POPlastic27 1/4"Poly On PolyPoly On Poly2"6"RigidPoly On Poly-
RFQ
VESTIL DBT-P-4RS-MR Drum Truck, 2 Rigid - 2 Swivel Rubber Wheels | CE3CHX DBT-P-4RS-MRPlastic28.812"Molded RubberPoly2"3"SwivelMolded Rubber-
RFQ
VESTIL DBT-P-4RS-PO Drum Truck, 2 Rigid - 2 Swivel Poly Wheels | CE3CHY DBT-P-4RS-POPlastic28.812"Poly On PolyPoly2"3"SwivelPoly On Poly-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DBT-4RS-PO Drum Truck, 2 Rigid/2 Swivel Poly Wheels, 100Lb. Capacity, Yellow