VESTIL DBT-1200-P Poly-on-steel Barrel / Drum Truck, 800 Lb. Capacity

Item: AG7QHK Model: DBT-1200-P
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€304.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
Capacity800 lbs.
Caster Dia.12"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Depth20 1/4"
Drum Height24" to 48"
Frame MaterialSteel
Height60"
Length24 1/2"
Load Capacity800 lbs.
MaterialSteel
Number Of Casters2
Rear Caster MaterialPoly On Steel
Rear Caster Width2"
Wheel Diameter12"
Wheel MaterialPoly On Steel
Wheel Width2"
Width26 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)154.94
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805010
Country of OriginCN

Product Variants

ProductModelWheel MaterialColorHeightDepthRear Caster MaterialCaster MaterialCaster Dia.Frame MaterialPrice
VESTIL DBT-1200 Mold-on-rubber Barrel / Drum Truck 800 lb Capacity | AG7QHJ DBT-1200Mold On RubberBlue60"20 1/4"Mold On RubberRubber On Steel12"Steel€272.58
RFQ
VESTIL DBT-RED Polyurethane Barrel / Drum Truck 800 lb Capacity | AG7QHN DBT-RED-Red58 1/2"13 3/4"PolyurethanePolyurethane10"Steel€726.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DBT-1200-P Poly-on-steel Barrel / Drum Truck, 800 Lb. Capacity
€304.27 /unit