VESTIL D-200-LD Self-dumping Hopper Light Duty 2 Cubic Yard 2000 lb Capacity | AG7PYH

VESTIL D-200-LD Self Dumping Hopper, Light Duty, 2 cu. yd., 2000 Lb., Blue, Steel

Item: AG7PYH Model: D-200-LDCross Ref: 44PX67
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,229.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Batteries IncludedNo
Cable Length48"
Capacity2000 lbs.
ColorBlue
Compatible Fork Thickness2 1/2"
Compatible Fork Width7 1/2"
Fork Pocket Center28"
Height52"
Length69"
MaterialSteel
StackableNo
Width56 1/4"

Shipping Info:

Ship weight (kg) 257.4
Ship height (cm)132.08
Ship length (cm)175.26
Ship width (cm)144.78
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-LD Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity | AG7PVL D-100-LDBlue18"48"No2 1/2"7 1/2"-€971.54
RFQ
VESTIL D-100-LD-GRN-T Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Green | AG7PVN D-100-LD-GRN-TTractor Green-48"-----
RFQ
VESTIL D-100-LD-GY-SG Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Grey | AG7PVP D-100-LD-GY-SGBattle Ship Gray18"48"-----
RFQ
VESTIL D-100-LD-ORG-C Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Orange | AG7PVQ D-100-LD-ORG-COrange18"48"-----
RFQ
VESTIL D-100-LD-SR Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Red | AG7PVR D-100-LD-SR--48"----€971.54
RFQ
VESTIL D-100-LD-WHT Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity White | AG7PVT D-100-LD-WHTWhite18"48"----€971.54
RFQ
VESTIL D-100-LD-YEL Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Yellow | AG7PVU D-100-LD-YELYellow18"48"----€971.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-200-LD Self Dumping Hopper, Light Duty, 2 cu. yd., 2000 Lb., Blue, Steel
€1,229.33 /unit